Beli nansin hand pallet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nansin Hand Pallet (Alat Angkat Manual)Deskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- XLift Hand Pallet (Troli Palet Manual)Deskripsi:- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.atribut:
- Fork Width (N) (mm): 160
- Minimum Fork Height (mm): 85
- Max. Fork Height (H) (mm): 200
- Load Wheel (mm): OD 74 x 70 W/80 x 93 W
- Steering Wheel (D) (mm): OD 180 x 50 W
- Type: Hand Pallet
- Nansin Caster Wheel Black Rubber 180kg (Roda Caster Plat Datar)Deskripsi:?Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.?
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- HAND LIFT Hand Pallet Truck (Troli Palet Manual)Deskripsi:The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- KRISBOW Low Profile Pallet (Troli Palet Manual)atribut:
- Fork Length (mm): 1220
- Material: Steel
- Item: Pallet
- Type: Hand Pallet
- Fork Span (mm): 38
- Maximum Height (mm): 140
- Size (mm): 1620x685x400
- Unit Dimensions (mm): 1620x685x400
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Deskripsi:The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.atribut:
- Descent Speed (mm/s): Controllable
- Rear Wheel Size (mm): Φ180x50
- Type: Hand Stacker Manual
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- Nansin Caster Wheel Black Rubber 100kg (Roda Caster Plat Datar)Deskripsi:?Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.?
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Type: Manual Hand Stacker
- Melzer Hand Pallet (Troli Palet Manual)atribut:
- Formal on Front Wheel: Double
- Material of Front Wheel: Nylon
- Truck Weight (kg): 85
- Type: Hand Pallet
- Nansin Caster Wheel Black Rubber 250kg (Roda Caster Plat Datar)Deskripsi:?Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.?
Daftar Harga nansin hand pallet Terbaru October 2026
| Nansin Hand Pallet (Alat Angkat Manual) | Rp7.399.900 |
| XLift Hand Pallet (Troli Palet Manual) | Rp4.499.900 |
| Nansin Caster Wheel Black Rubber 180kg (Roda Caster Plat Datar) | Rp999.900 |
| Noblelift Electrical Stacker (Forklift Stacker Elektrik) | Rp199.999.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| Mitsubishi Hand Pallet Truck (Troli Palet Manual) | Rp5.699.900 |
| HAND LIFT Hand Pallet Truck (Troli Palet Manual) | Rp2.899.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
| KRISBOW Low Profile Pallet (Troli Palet Manual) | Rp8.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bcP101002408-3.jpg)
/P101002390-1.jpg)
/9gP103951340-6.jpg)
/1mP101001058-14.jpg)
/P102126042-1.jpg)
/bqP111373422-1.jpg)
/5sP102182208-2.jpg)
/o8P103951872-2.jpg)
/7vP101002283-2.jpg)
/kgP103459736-2.jpg)
/d0P111373468-1.jpg)
/iuP103951678-3.jpg)
/P101002389-1.jpg)
/14P111269040-1.jpg)
/4hP103763161-1.jpg)
/heP108182626-1.jpg)
/P101002392-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)