Beli nachi straight shank drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- NACHI Straight Shank Long DrillDeskripsi:This is general HSS long drills for deep holes.
- YG1 Straight Shank Gold-P Drill Regular form C (X-Thinning)atribut:
- Point Angle (°): 118
- NACHI Straight Shank Iron Work Drill Packatribut:
- Helix Angle: standard
- Geometry of Drill Flank: Congestion
- Material: High speed high speed steel HSS
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- YG1 Morse Taper Shank Drill D1203 Seriesatribut:
- Overall Length: 300mm
- Material: HSS
- YG1 Straight Shank Gold-P Drill Regular D1GP191 SeriesDeskripsi:Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconelatribut:
- Point Angle (°): 118
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- YG1 Straight Shank Gold-P Drill Regular D2GP191 SeriesDeskripsi:Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconelatribut:
- Coating: TiN Tip
- Shank type: Plain
- Standard Drill Type: KS (JIS)
- Tool Material: HSS-Co8
- Helix Angle (°): 33N
- Point Angle (°): 135
- TOL. of Drill Dia: h8
- OMRON Mini Power Relay Plug-In Terminal Type G2R-SDeskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage withstand voltage of 5000V and surge voltage withstand voltage of 10000V.atribut:
- Ambient Relative Humidity (RH): 5 to 85
- Insulation Resistance (MΩ): 1000 or more
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Operating Time (ms) : 15 or less
- Terminal Shape: Plug-in terminal
- PATLITE Signal Hornatribut:
- Maximum Panel Thickness: 7mm
- Dimension Min-Max: 27.5-4.0mm
- Operating Temperature Range: -10 ±60°C (RH 85% or less)
- YG1 Set Mata Bor GoldDeskripsi:HSS Straight Shank, Normal Point
- Mitsuboshi Star RopeDeskripsi:Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.atribut:
- Maximum Speed: less than 10m/s
Daftar Harga nachi straight shank drill Terbaru March 2026
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp20.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| NACHI Straight Shank Long Drill | Rp94.900 |
| YG1 Straight Shank Gold-P Drill Regular form C (X-Thinning) | Rp14.900 |
| NACHI Straight Shank Iron Work Drill Pack | Rp269.900 |
| NACHI Straight Shank Drill Standard Helix Angle 501 | Rp26.900 |
| YG1 Morse Taper Shank Drill D1203 Series | Rp759.900 |
| NACHI Straight Shank Drill SG-ESR Series | Rp169.900 |
| NACHI Mata Bor Besi Taper | Rp369.900 |
| YG1 Straight Shank Gold-P Drill Regular D1GP191 Series | Rp11.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/aiP103059378-5.jpg)
/gjP102408595-5.jpg)

/85P106797293-1.jpg)