YG1 Straight Shank Gold-P Drill Regular D2GP191 Series (Mata Bor Lurus)

Sebelum PPN:
Rp32.900 - Rp3.199.900
Spesifikasi
CoatingTiN Tip
Shank typePlain
Standard Drill TypeKS (JIS)
Tool MaterialHSS-Co8
Helix Angle (°)33N
Point Angle (°)135
TOL. of Drill Diah8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flute Geometry : Right Hand Helix
Point Angle : 135°
under 1.6mm : Normal Point
1.6mm & Over : Split Point
Surface Treatment : TiN-tip coating
Application : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconel
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information

Ulasan Produk

Tidak ada ulasan