Beli n nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nozzle Standard for Air Duster (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Nozzle Standard for Air Duster (Nosel Udara)
    Deskripsi:
    It is possible to use it as a long nozzle if you change the nozzle according to the application.
    atribut:
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): 2
  2. TOKINARC N Nozzle
    Mulai

    Rp159.900

    TOKINARC N Nozzle
    atribut:
    • Color: Chrome Metallic
  3. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Mulai

    Rp68.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  4. TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Mulai

    Rp99.900

    TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  5. TRUSCO Magnetic Nozzle for Supplying Cutting Fluid
    Mulai

    Rp1.299.900

    TRUSCO Magnetic Nozzle for Supplying Cutting Fluid
    Deskripsi:
    -800N Powerful magnet allows easy installation in any position.-The angle and direction of the nozzle can be freely determined.-Additional threaded holes Rc1/4 are drilled so you can use two nozzles.-Two independent threaded holes are provided.-For cutting fluid supply.
    atribut:
    • Number of Nozzles: 1
    • Nozzle Length: 320mm
    • Hole Diameter: 1/4
    • Adhesion Strength: 800N
    • Cutting Fluid Inlet: 13.5mm
    • Valve: Yes
    • Adaption Fluid: Water-Soluble Cutting Fluid, Oil Cutting Fluid
    • Maximum Working Fluid Pressure: 3.46kg/cm²
    • Purpose of Use: For cutting fluid supply.
  6. Vessel Super Slim Nozzle
    Mulai

    Rp9.899.900

    Vessel Super Slim Nozzle
    Deskripsi:
    -A nozzle type ionizer with a super compact slim body.-Standardly equipped with a rotating corner nozzle that can change the blowing direction by turning the nozzle and it can be installed anywhere.-Optimal to install in a narrow place.-Equipped with a 6 electrode terminal for cross wiring of DC24V and taking out high voltage error signal. -Prevention of liquid staining during replenishment tasks, attachment to chuck boards, and measures against defective driving of the parts feeder.-Standard nozzle (attached)
    atribut:
    • Power: DC 24 ±5% ripple (P-P)10% or lessV
    • Electricity consumption: 100mA
    • Working Air Pressure: 0.1 to 0.6MPa
    • Working Environment Temperature: 5 to 40°C
    • Generated Ozone Volume: 0.05ppm or less (at 0.2MPa, measurement distance 50mm)
    • Ion Balance: ±10V (standard nozzle mounted, at 0.3MPa, distance 150mm)
    • Static Elimination Method: Piezoelectric High-Frequency Alternating Current Corona Discharge Type
    • Width x Depth x Height: 109.6x27.5x28mm
    • Working Ambient Humidity: 35 to 65%RH (but free of condensation-freezing)
  7. TRUSCO Oil Replacement Nozzle
    Mulai

    Rp26.900

    TRUSCO Oil Replacement Nozzle
    atribut:
    • Material: Nozzle: polyethylene (PE), mounting cap: polypropylene (PP)
    • Weight (g): 10
    • Type: Short
    • Nozzle Length (mm): 160
  8. Takagi Nozzle Six
    Mulai

    Rp389.900

    Takagi Nozzle Six
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-With a water-saving lever that can adjust the water amount.
    atribut:
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Height: 210mm
    • Heat Resistant Temperature: 60°C
    • Height at Connector Connection: 257mm
    • Material: ABS resin, polyacetal (POM) Stainless Steel, NBR, EPDM
  9. HAKKO Nozzle/1.6mm
    Mulai

    Rp349.900

    HAKKO Nozzle/1.6mm
    Deskripsi:
    atribut:
    • Size (Inner DiameterxOuter Diameter): 1.6x3.0mm
  10. HAKKO Nozzle Holder
    Mulai

    Rp439.900

    HAKKO Nozzle Holder
    Deskripsi:
    atribut:
    • Item Name: Nozzle holder 10mm
    • Compatible Model: FV-310
  11. HENKE Nozzle for Dispensing
    Mulai

    Rp599.900

    HENKE Nozzle for Dispensing
    Deskripsi:
    -HENKE can be connected to all plastic syringe to support fine dispensing.-Lure chip tip, lure lock are shared.
    atribut:
    • Total Length: 98mm
    • Compatible Syringe: HENKE Made All Plastic Syringe
    • Nozzle Materials: Stainless Steel (SUS304)
    • Joint Part Materials: Polypropylene (PP)
  12. HAKKO Nozzle/Spatula
    Mulai

    Rp129.900

    HAKKO Nozzle/Spatula
    Deskripsi:
    atribut:
    • Compatible Model: FV-310
  13. TRUSCO Hose & Nozzle for Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  14. TRUSCO Coolant Liner (Flat Nozzle)
    Mulai

    Rp79.900

    TRUSCO Coolant Liner (Flat Nozzle)
    atribut:
    • Size: 1/4
    • Dimensions d (mm): 1.6
    • Dimension D (mm): 5
    • Dimension W (mm): 30
    • Dimensions h1 (mm): 7.5
    • Dimension H (mm): 3/8(9.6)
    • Nozzle Width: 10mm
    • Dimension L (mm): 30
    • Dimensions h (mm): 16
  15. TRUSCO Coolant Liner (Round Nozzle)
    Mulai

    Rp79.900

    TRUSCO Coolant Liner (Round Nozzle)
    atribut:
    • Material: Polyacetal
  16. TRUSCO Coolant Liner (Round Nozzle)
    Mulai

    Rp60.900

    TRUSCO Coolant Liner (Round Nozzle)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
    atribut:
    • Material: Polyacetal
  17. TRUSCO Coolant Liner (Round Nozzle)
    Mulai

    Rp339.900

    TRUSCO Coolant Liner (Round Nozzle)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
    atribut:
    • Material: Polyacetal
  18. TRUSCO Coolant Liner (Flare Nozzle)
    Mulai

    Rp469.900

    TRUSCO Coolant Liner (Flare Nozzle)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
Daftar Harga n nozzle Terbaru April 2026
TRUSCO Nozzle Standard for Air Duster (Nosel Udara)Rp129.900
TOKINARC N NozzleRp159.900
TRUSCO Nozzle Air Duster Standard (Nosel Udara)Rp68.900
HAKKO Nozzle (Welding Tip)Rp129.900
TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Rp99.900
TRUSCO Magnetic Nozzle for Supplying Cutting FluidRp1.299.900
Vessel Super Slim NozzleRp9.899.900
TRUSCO Oil Replacement NozzleRp26.900
Takagi Nozzle SixRp389.900
HAKKO Nozzle/1.6mmRp349.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)