Beli muromoto di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Muromoto Tekko Envipipe CutterDeskripsi:For cutting PVC pipes, polyethylene pipes and moldingsatribut:
- Type: cutter
- Applicable Spare Blade/Cutter: P63
- Nominal Dimensions: 277
- Weight (g): 490
- Cutting ability: Envi Pipe Up to 63 Outer Diameter General pipe VP50 / Water pipe VW50 Conduit pipe / VE54 / Polyethylene pipe PE50 Impact resistant hard PVC pipe HIV50 / Impact resistant hard PVC conduit HIVE54 / Until tree (up to branch diameter 25phi )
- Muromoto Tekko Spare Blade for Air Anipper Standard S Typeatribut:
- Cutting edge shape: Standard Blade
- Muromoto Tekko Air Nipper (Body Only)Deskripsi:You can use it widely in standard type.Moreover, we can save labor for various work by devising the replacement blade. We are widely used in standard type.It is easy to handle for women, and laborsaving of various work can be done by ingenuity of replacement blades.Useable: MR 3: It is a super small pencil type.Suitable for cutting lead wire and precision resin.MR5: Light weight, compact size, especially for women. MR 7: General orientation type. MR 10: Standard type.MR10A: Small and powerful type. MR 20: Medium type, easy to handle, easy caulking, bending and other applications with a wide range of application.MR30A: In addition to cutting by replacing the blade, it is a wide range of applications such as crimping, bending, crushing, perforation and so on. MR50A: It is a strong type. You can cut, caulk, and crush.atribut:
- Hose Connection Diameter: G1/4male screw
- Working Pressure: 0.5 to 0.6MPa
- Berger Garden Shears (Gunting Kebun)Deskripsi:-High-grade model.-Easy to grip ergonomic design handles are made of forged aluminum, which is highly durable, lightweight and easy to grip.-For pruning plants and harvesting fruits.-15 ° angle design-With shock absorber-Equipped with groove for oil lubrication
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Aion Plas Chamois Colour Series Cloth (Lap Kanebo)Deskripsi:AION Plas Chamois Lap Kanebo merupakan lap kanebo persembahan Aion yang dapat menyerap air, melawan debu dan kotoran dari hampir semua permukaan. Lap kanebo ini Anda dapat membersihkan mobil Anda dari debu atau kotoran yang menempel dan juga dapat menyerap air pada mobil Anda setelah dicuci. Selain itu, lap kanebo persembahan Aion ini tersedia dalam berbagai pilihan warna yang menarik untuk Anda.Lebih dari lima puluh tahun pengalaman penjualan lebih dari 50 negara di dunia, AION PLAS CHAMOIS (yang dulu dikenal dengan baik yaitu "Kanebo PLAS CHAMOIS") sebagai alat lap pembersih MADE IN JAPAN. Dengan kualitas tinggi, mampu menyerap air, sangat halus, meluncur tanpa serat, daya tahan dan tahan lama, yang merupakan merek yang telah lama di seluruh dunia.BERBAGAI PENGGUNAAN AION CHAMOISTidak hanya menyeka tetesan air setelah pencucian mobil, AION PLAS CHAMOIS berguna menyeka residu air, debu dan kotoran di wastafel, ruang cuci, dan kamar mandi. Juga dapat menyerap langsung, tumpah minuman dan cairan pada karpet dan lantai. Lap terbaik untuk menyeka hewan peliharaan anda setelah memandikannya. Lebih cepat kering dengan seratnya yang halus sehingga aman dalam penggunaannyaatribut:
- Dimensions (cm) : 43x32.5
- 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)atribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- OLFA Rotary Blade (Mata Pisau Rotari)Deskripsi:Diameter 18mm circular blade. It is a replacement blade such as a rotary cutter which can cut without being slippery, even soft items such as cloth and film do not slip because they cut while pressing with a circular blade.
- 3M Red Buffer Pad 5100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- NILE Air NipperDeskripsi:-By cutting blades at all production factory, cutting and crimping can be performed.
- ALDO Tang Kombinasi Heavy Dutyatribut:
- Size (inch): 10
- Wayang Plastic Bag PP (Kantong Plastik)atribut:
- Material: PP
- Thickness (micron): 30
- 3M GogglGear 500 Series Prescription Insert (Kacamata Safety)atribut:
- Anti Fog Lens: Yes
- Color: Clear (lens), Clear (frame)
- Eyewear Range: Premium
- Frame Color: Clear
- Frame Material: Plastic
- Frame Style/Type: Goggle
- Hard Coat Lens: No
- Lens Coating: Scotchgard Anti-Fog
- Lens Color: Clear
- Lens Marking: Z87+
- Product Series: 500
- Product Type: Prescription Insert
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Metal Fabrication, Remediation, Sawing
- Recommended Industry: Oil & Gas
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1
- Strap Material: Neoprene
- UV Protection: 99.9%
Daftar Harga muromoto Terbaru October 2026
| Muromoto Tekko Envipipe Cutter | Rp2.099.900 |
| Muromoto Tekko Spare Blade for Air Anipper Standard S Type | Rp1.099.900 |
| Muromoto Tekko Air Nipper (Body Only) | Rp5.599.900 |
| Berger Garden Shears (Gunting Kebun) | Rp129.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| Aion Plas Chamois Colour Series Cloth (Lap Kanebo) | Rp74.900 |
| 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut) | Rp359.900 |
| OLFA Rotary Blade (Mata Pisau Rotari) | Rp70.900 |
| NILE Blade for Air Nipper | Rp589.900 |
| 3M Red Buffer Pad 5100 (Pad Buffer Lantai) | Rp76.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102547627-1.jpg)
/P102614929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
/28P105783080-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Clear%20Scotchgard%20Anti-Fog%20Lens%20Goggle%20Gear%20500%20Series%20(Kacamata%20Safety%20Anti%20Kabut)/P102069929-1.jpg)
/r9P102944981-3.jpg)

/fuP107305570-1.jpg)
/2oP102822096-3.jpg)


/r9P111687981-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GogglGear%20500%20Series%20Prescription%20Insert%20(Kacamata%20Safety)/99P109135333-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)