Beli mur nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Precision Fine U-Nut SSDeskripsi:Saves labor by eliminating the need for key grooves on the shaft.atribut:
- Screw pitch: 1.5
- Type: Lock nut
- Material (Friction Ring): SUS301
- SKF Lock Nut with Metric ThreadDeskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- Yoshinobu Nut BlackDeskripsi:Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36atribut:
- Color: Black
- Material: Steel
- SMT Nylon Lock Nut SUS304atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- monotaro.id Mur SS304atribut:
- Material: SS304
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- SKF Lock Washer untuk Mur Pengunci MetricDeskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock washer
- Fuji Precision Fine U-Nut SCDeskripsi:Saves labor by eliminating the need for machining key grooves on the shaft.atribut:
- Nominal of Screw: 130
- Type: Lock Nut
- Material (Friction Ring): SUS301
- Thread Accuracy (JIS): JIS6H (2nd grade)
- Outer Diameter d2 (Ømm): 165 (0 to -0.5)
- Dimension B (mm): 21
- Dimensions d1 (mm): 149 phi (0 to -0.75)
- Nut Material: S45C refining or equivalent
- Shape: Circular
- monotaro.id Mur Putih Pack Besar (Hexagonal Nut)atribut:
- Material: Steel
- Surface Treatment: Galvanis White
- Fuji Seimitsu U Nut Fine (Iron/Uniqlo)atribut:
- Dimension H (mm): 16
- Dimension S (mm): 27
- Dimensions m (mm): About 14
- Material: Iron
- Nominal of Screw: M18
- Surface Treatment: UNIQLO
- Diameter: 45/64inch
- Size: M18x1.5(45/64inch)
- Thread Type: Metric detail
- Threads: 1.5
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- monotaro.id Baut Mur Baja 8.8 Milli Full DratDeskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- monotaro.id Baut Mur Putih Full Drat Pack Kecilatribut:
- Drat Type: Full drat
- monotaro.id Baut Mur Putih Full Drat Pack Besaratribut:
- Drat Type: Full drat
- monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
Daftar Harga mur nut Terbaru February 2026
| monotaro.id Lock Nut (Mur) | Rp2.900 |
| Fuji Precision Fine U-Nut SS | Rp96.900 |
| monotaro.id Lock Nut SS 304 (Mur) | Rp24.900 |
| SKF Lock Nut with Metric Thread | Rp41.900 |
| Yoshinobu Nut Black | Rp59.900 |
| SMT Nylon Lock Nut SUS304 | Rp30.900 |
| monotaro.id Mur SS304 | Rp2.900 |
| monotaro.id Nut Baja 8.8 (Mur) | Rp33.900 |
| SKF Lock Washer untuk Mur Pengunci Metric | Rp10.900 |
| ASB Lock Nuts Bearing | Rp12.900 |
Data diperbarui pada 01/02/2026 (Harga belum termasuk PPN)



















































































































































/gpP105164601-2.jpg)

/gyP105164610-2.jpg)




/l2P104629758-2.jpg)




/hbP107560623-2.jpg)
/92P105845326-2.jpg)
/cgP104629448-1.jpg)



/3yP111110142-1.jpg)
/ddP105670481-3.jpg)