Beli multi tester digital sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- TEKIRO Multimeter Digital Compact (Multitester)Deskripsi:Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 50
- Temperature (°C): 10 to 60
- Battery: 9Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Alternating Current (A): 100
- Detection Method: Mean Value Rectifier (MEAN)
- Direct Current (A): 100
- Maximum Display: 6600 counts
- Power Supply: AAA dry battery (LR03)x2 (included)
- Resistance (ohm): 66M
- Width x Depth x Height: 75x19.9x130mm
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- Sanwa Instrument Analog Multimeter (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
Daftar Harga multi tester digital sanwa Terbaru February 2026
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| TEKIRO Multimeter Digital Compact (Multitester) | Rp229.900 |
| Sanwa Instrument Multimeter Digital Standar (Multitester) | Rp1.299.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.899.900 |
| Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester) | Rp3.499.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Sanwa Instrument Multimeter Digital Pocket Size (Multitester) | Rp759.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































/qrP103699963-1.jpg)
/P102083307-1.jpg)
/P102091494-1.jpg)
/ivP102049679-5.jpg)
/07P105678007-2.jpg)
/91P106560325-1.jpg)
/P103039693-1.jpg)
/2sP105577100-1.jpg)
/P101002871-1.jpg)
/6yP104714250-1.jpg)
/P103037145-1.jpg)

/60P101517216-4.jpg)

/5uP106864210-1.jpg)
/2bP101515083-3.jpg)
/P102083314-2.jpg)
/qiP103699954-1.jpg)