Beli multi purpose oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CRC Multi-Purpose Rust Lubricant (Pelumas Anti Karat)Deskripsi:POWER LUBE MULTI-PURPOSE LUBRICANT, 9 WT OZ & 11 WT OZModel#: 05005 & Model#: 05006DESCRIPTION:Fast acting multi-purpose lubricant. This all in one product quickly penetrates, lubricates, stops squeaks, fights corrosion & loosens rusted parts.APPLICATIONS:Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.atribut:
- Net Fill: 11 Wt Oz (312g)
- CRC 5-56 Multi-Purpose LubricantDeskripsi:5-56 Multi-Purpose Lubricant is The original toolkit in a canDescription:CRC 5-56 is a multi purpose lubricant that has superior penetrating power that breaks through rust and corrosion while it cleans away scale and dirt. Eliminates the need for many disassembly operations. Protects metals against corrosion and displaces moisture to help start wet engines.atribut:
- Size (ml): 550
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- REXCO Multi-Purpose Lubricant (Pelumas)Deskripsi:Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
- CRC CO Contact CleanerDeskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- Castrol Industrial Gear Oil Alpha SP SeriesDeskripsi:ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- CRC Dry PTFE LubeDeskripsi:DRY PTFE LUBE, 10 WT OZModel#: 03044DESCRIPTION:Contains PTFE, the advanced Dry Film lubricant technology from DuPont. Penetrates and bonds to most surfaces. Prevents sticking, reducing friction and wear and is highly resistant to oil, dust and dirt build-up. NSF H2 Registered.APPLICATIONS:Hinges, locks, catches, pulleys, conveyors, machine parts, chutes & slides, coin mechanisms, window guides, drawers, rollers, control buttons, switches, electrical wires & harnesses.atribut:
- Appearance: Opaque White Film
- Boiling Point (°C): 8 (initial)
- Flash Point (°C): -5
- Odour: Isopropyl Alcohol
- Propellant Hydrocarbon: Hydrocarbon
- Solubility: Miscible with water
- Specific Gravity (bulk): 0.88
- Temperature Range (°C): -20 to +250
- Type of Film: Dry white PTFE film
- Vapour Density (%): 96
- Volatile (%): 96
- Volume (ml): 500
- Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif)Deskripsi:Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.atribut:
- Applicable Sector: - Steel, metals - Machinery, equipment
- Color: Translucent brown
- DIN Classification: KP 2 K-20
- Shelf Life: 36months
- Fluid Type Viscosity at 40Degrees C: 230
- Fluid Type Viscosity at 100Degrees C: 17.50
- CRC Anti Seize & Lubricating Compound Food GradeDeskripsi:FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.atribut:
- Net Fill: 16 Wt Oz
- Appearance: Opaque Off-White Semi-Solid Paste
- DOT Proper Shipping Name: Not Regulated
- Evaporation Rate: Slow
- Film Type: Wet
- Flash Point (°C): 229
- Flash Point Temperature (°F): 445
- Plastic Safe: Yes
- Propellant: None
- Working Temperature (°C): -53.9 to 982.2
- Working Temperature (°F): -65 to 1800
- Daytona Nano 2 Speedometeratribut:
- Waterproof: IPX6 equivalent
- Operating Voltage: DC9-16V
- Consumption Electric Current: About 20mA (at standby: 0.1mA or less)
- Dimension: 60x40mm
- Thickness: 17.5mm
- CRC Anti Rust Lubricant (Pelumas Anti Karat)Deskripsi:RUST CONVERTERDESCRIPTION:A unique fast drying milky white vinyl/acrylic coating that is applied to any rusted metal surface in order to stop rust in its tracks. It neutralizes rust and converts it to a tough, black primer in one easy step.APPLICATIONS:Vehicles, trailers, railings, bridges, equipment, overhead cranes, pipelines, storage tanks, transmission towers, fences chairs, tables, dumpsters, etc…
- 3M Viny Tape Electrical Black General Use (Lakban Listrik)Deskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- ICHINEN Rust JetDeskripsi:Biodegradable Chain Oil Spray-ExOil rantai yang dapat di degradasi ke alam.Fitur > Mencegah karat dengan mereposisi air dengan anti karat. Dapat digunakan pada semua jenis logam. Tidak merusak logam dan tidak merubah warna.> Tidak mempengaruhi kontak listrik, cocok sebagai perlindungan alat-alat elektronik.> Melindungi lapisan permukaan dari adhesi garam atau korosi di laut dan mencegah korosi yang disebabkan oleh disidik jari.Aplikasi> Untuk pencegahan karat dan pelumasan untuk semua jenis logam, presisi alat-alat, dan permukaan plat, dll.> Untuk pencegahan karat dan lembab di area kabel yang sulit pada peralatan elekstrik, batere, peralatan komunikasi, komputer dan motor.atribut:
- Salt Spray Test: Lebih dari 120 jam
- Ketahanan Suhu: -10 ~ 130 Degree Celcius
- Layer Thickness (µm): 2-3
- BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
Daftar Harga multi purpose oil Terbaru March 2026
| CRC Multi-Purpose Rust Lubricant (Pelumas Anti Karat) | Rp109.900 |
| CRC 5-56 Multi-Purpose Lubricant | Rp98.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| REXCO Multi-Purpose Lubricant (Pelumas) | Rp29.900 |
| CRC CO Contact Cleaner | Rp95.900 |
| Castrol Industrial Gear Oil Alpha SP Series | Rp2.499.900 |
| CRC Dry PTFE Lube | Rp229.900 |
| Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif) | Rp3.399.900 |
| CRC Anti Seize & Lubricating Compound Food Grade | Rp679.900 |
| Daytona Nano 2 Speedometer | Rp2.099.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































/P102075357-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%205-56%20Multi-Purpose%20Lubricant/P102076422-2.jpg)
/0cP101000012-28.jpg)
/acP101002372-6.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20CO%20Contact%20Cleaner/P102075708-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Dry%20PTFE%20Lube/P102075753-1.jpg)
/r2P102209974-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/CRC%20Anti%20Seize%20%26%20Lubricating%20Compound%20Food%20Grade/P102075579-1.jpg)

/P102076170-1.jpg)
/9iP106646342-1.jpg)
/46P107527150-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/ICHINEN%20Rust%20Jet/P102125342-1.jpg)
/P102086001-1.jpg)