CRC Anti Seize & Lubricating Compound Food Grade (Pelumas Mesin Food Grade)

Sebelum PPN:
Rp459.900
Spesifikasi
Net Fill16 Wt Oz
AppearanceOpaque Off-White Semi-Solid Paste
DOT Proper Shipping NameNot Regulated
Evaporation RateSlow
Film TypeWet
Flash Point (°C)229
Flash Point Temperature (°F)445
Plastic SafeYes
PropellantNone
Working Temperature (°C)-53.9 to 982.2
Working Temperature (°F)-65 to 1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUND


For applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.


Applications :
Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
Peringatan
Pengiriman hanya bisa dilakukan melalui jalur darat

Ulasan Produk

Tidak ada ulasan