Beli multi function meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digipas 4in1 Multi Function Environment Meteratribut:
- Resolution (dB): 0.1
- Accuracy: ±3.5dB
- Temperature Range (°C): -20 to 750
- Custom Multi Function Environ Mental MeterDeskripsi:-One instrument can measure temperature, humidity, illuminance and wind speed (thermocouple sensor sold separately).-Data can be easily recorded on SD card, making it useful in data analysis on site (SD card sold separately). -For environmental measurement at work site.atribut:
- Measuring Wind Speed Range: 0.4 to 25.0 (m/s)
- Resolution: 0.1m/s
- Wind Speed Measurement Precision: ± (2%+0.2m/s)
- Power Supply: AA Dry Batteryx6 (Sold Separately), or AC Adapter (Sold Separately)
- Width x Depth x Height: 68x45x177mm
- Multi Mini Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 54 x 152 x 23
- Inner Diameter (mm): Ø(CT) 33
- Weight (g): Approx. 85
- Accuracy: (AC current) +/- 1.2% rdg +/- 10 dgt
- Accessories: Battery, soft case
- Functions: Data hold, auto power off
- Measurement Range: AC 30 A / 300 A
- Minimum Resolution: 0.01A
- Power Supply: Button battery LR44x2
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- Multi Digital Multimeter Pocket Type (Multitester)Deskripsi:-Equipped with auto range/auto power off functions.atribut:
- DC Voltage: 500V
- AC Voltage: 500V
- Multi Mini Digital Leak Clamp TesterDeskripsi:Usage:Electrical work, maintenance, and maintenance. current and leakage current measurement.
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
- KYORITSU Multi-Function TestersDeskripsi:KYORITSU Multi-Function Testers is the Kew 6010 multi-function tester performance with many function is one instrument.-Continuity Measurement?-Insulation Measurement-?Loop Impedance Measurement-?PSC / PFC Measurement-?RCD Measurement-?Earth Measureatribut:
- Power Source: LR6 x8
- Contents Included: 7188A (Distribution board fuse test lead set); 7196A (Test leads with remote control switch); 7218A (Power cord [EU]) (*6); 7228A (Earth resistance test leads); 8032 (Auxiliary earth spikes); 8212-USB (USB adaptor with KEW Report (Software)); 9142 (Carrying case)\n9121 (Shoulder strap); Cord case, Buckle, Battery, Instruction manual
- Dimension (LxWxD): 136x235x114 mm
- Measuring Range: continuity: 20/200/2000 Ohm (Auto-ranging)\nInsulation Resistance: 20/200MegaOhm (Auto-ranging); 20/200/2000MegaOhm (Auto-ranging)\nLoop Impedance: 20/200/2000 Ohm (Auto-ranging); 20/200/2000 Ohm (Auto-ranging)(L-N < 20 Ohm); 20 Ohm\nPSC (L-N/L-L)/PFC (L-PE): 2000A/20kA (Auto-Ranging)\nRCD (Uc): 100.0V\nEarth: 20/200/2000 Ohm Auto-Ranging\nVolts: 25-500V
- Rated Voltage: Loop Impedance: 100-260V 50/60Hz; L-N: 100-300V; L-L: 300-500V at 50/60Hz\nPSC (L-N/L-L)/PFC (L-PE): 100-500V at 50/60Hz; 100-260V at 50/60Hz\nRCD: 230V +10% - 15% at 50/60Hz\nRCD (Uc): 230V +10% - 15% at 50/60Hz\nVolts: 25 - 500V at 45 - 65Hz
- Standard: IEC 61010-1 CAT III 300V (500V L to L) Pollution degree 2, IEC 61010-031, IEC 61557-1, 2, 3, 4, 5, 6, 7, 10, IEC 60529 (IP40), IEC 61326 (EMC)
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- Multi Voltage DetectorDeskripsi:-An epic making electroscope that has ground voltage display and power detection function(buzzer sound).atribut:
- AC Voltage (V): 0 to 500
- Power Supply: Button Type Alkaline Battery (LR44)x2 (accessory)
- Width x Depth x Height: 30x14x130mm
- KYORITSU Multi-function Testeratribut:
- Auto Discharges: Yes
- Power Source: R6/LR6 x 8
- Multi Digital Clamp TesterDeskripsi:-An AC/DC mini clamp meter with a MAX/MIN hold function.atribut:
- Direct Current: 1000A
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Detection Method: Mean Value Rectifier (MEAN)
- Maximum Display: 9999 counts
- Maximum Measuring Conductor Diameter (mm): 30
- Resistance (ohm): 600
- Multi Multimeter Digital Pocket Type (Multitester)Deskripsi:-Equipped with a cord reel function that allows for the test cords to be stored into the main body with one touch.atribut:
- DC Voltage: 500V
- AC Voltage: 500V
- Resistance: 32MΩ
- Maximum Display: 3200 counts
- Power Supply: Button Type Alkaline Battery (LR44)x2 (accessory)
- Width x Depth x Height: 72x22.5x114mm
- Multi M-104 + Mini Clamp Leakeratribut:
- Minimum Resolution: 0.01mA
- Dimensions (mm): 54x152x23
- Weight (g): Approx. 85
- Measurement Range: AC 30 mA / 300 mA / 30 A / 150 A
- Power Supply: Button battery LR44x2
- Accessories: Battery, soft case
- Accuracy: (AC current) +/- 2.0% rdg +/- 5 dgt
- Functions: Data hold, auto power off
- Inner Diameter (mm): (CT) 33
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- Pro'sKit Multi-function Optical Time Domain ReflectometerDeskripsi:"English Version"Power Meter / OTDR / VFL3.2" Large Color LCD0.1~80KM Measuring Distance3M Dead ZoneMicro USB Charging Li-ion Batteryatribut:
- Dimensions (mm): 168x82x40
- Display (inch): 3.2 (color LCD 320x480)
- Data sotrage: Internal storage 500 records.Maximum 32GTF Card
- Beep: Passive electromagnetic buzzer
- Backlignt: 10 levels of brightness
- Power Saving: Adjustable auto power off
- Power Supply: 3.7V/2.4Ah (Lithium Battary,standby > 7.5H ,measurement>4H)
- Temperature (°C): Working 0~50, Storage:-20~70, <90% RH
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga multi function meter Terbaru October 2026
| Digipas 4in1 Multi Function Environment Meter | Rp6.299.900 |
| Custom Multi Function Environ Mental Meter | Rp7.799.900 |
| Multi Mini Clamp Meter (Tang Ampere) | Rp2.899.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
| Multi Mini Digital Clamp Tester | Rp3.499.900 |
| Multi Digital Multimeter Pocket Type (Multitester) | Rp1.199.900 |
| Multi Mini Digital Leak Clamp Tester | Rp4.099.900 |
| Multi (Tissue) Tisu Wajah | Rp5.900 |
| KYORITSU Multi-Function Testers | Rp37.999.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/26P103652078-1.jpg)


/P102871931-1.jpg)

%20Tisu%20Wajah/0tP101577029-10.jpg)

/j0P101516684-11.jpg)





/P102871940-1.jpg)



/P102944790-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)