Kondisi Barang:
Authorized Partner
Spesifikasi
| Power Source | LR6 x8 |
|---|---|
| Contents Included | 7188A (Distribution board fuse test lead set); 7196A (Test leads with remote control switch); 7218A (Power cord [EU]) (*6); 7228A (Earth resistance test leads); 8032 (Auxiliary earth spikes); 8212-USB (USB adaptor with KEW Report (Software)); 9142 (Carrying case)\n9121 (Shoulder strap); Cord case, Buckle, Battery, Instruction manual |
| Dimension (LxWxD) | 136x235x114 mm |
| Measuring Range | continuity: 20/200/2000 Ohm (Auto-ranging)\nInsulation Resistance: 20/200MegaOhm (Auto-ranging); 20/200/2000MegaOhm (Auto-ranging)\nLoop Impedance: 20/200/2000 Ohm (Auto-ranging); 20/200/2000 Ohm (Auto-ranging)(L-N < 20 Ohm); 20 Ohm\nPSC (L-N/L-L)/PFC (L-PE): 2000A/20kA (Auto-Ranging)\nRCD (Uc): 100.0V\nEarth: 20/200/2000 Ohm Auto-Ranging\nVolts: 25-500V |
| Rated Voltage | Loop Impedance: 100-260V 50/60Hz; L-N: 100-300V; L-L: 300-500V at 50/60Hz\nPSC (L-N/L-L)/PFC (L-PE): 100-500V at 50/60Hz; 100-260V at 50/60Hz\nRCD: 230V +10% - 15% at 50/60Hz\nRCD (Uc): 230V +10% - 15% at 50/60Hz\nVolts: 25 - 500V at 45 - 65Hz |
| Standard | IEC 61010-1 CAT III 300V (500V L to L) Pollution degree 2, IEC 61010-031, IEC 61557-1, 2, 3, 4, 5, 6, 7, 10, IEC 60529 (IP40), IEC 61326 (EMC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KYORITSU Multi-Function Testers is the Kew 6010 multi-function tester performance with many function is one instrument.
-Continuity Measurement?
-Insulation Measurement
-?Loop Impedance Measurement
-?PSC / PFC Measurement
-?RCD Measurement
-?Earth Measure
-Continuity Measurement?
-Insulation Measurement
-?Loop Impedance Measurement
-?PSC / PFC Measurement
-?RCD Measurement
-?Earth Measure
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
