Beli mp-3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    Mulai

    Rp2.299.900

    Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    atribut:
    • Type of feed: Gravity
  2. Anzen Air Brush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  3. LAKONI Spray Gun
    Mulai

    Rp269.900

  4. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  5. Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Mulai

    Rp239.900

    Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  6. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.75
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.75
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  7. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  8. GENESIS Spray Gun
    Mulai

    Rp269.900

    GENESIS Spray Gun
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  9. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  10. TEKIRO Screwdriver T Type (Obeng)
    Mulai

    Rp57.900

    TEKIRO Screwdriver T Type (Obeng)
    Deskripsi:
    TEKIRO Wrench, T-Type Screwdriver (Kunci Sock T-Obeng) with
    atribut:
    • Dimension 1 (mm): 200
Daftar Harga mp-3 Terbaru April 2026
Meiji Piece Gun, Compact Spray Gun MP/F55 SeriesRp2.299.900
Anzen Air BrushRp479.900
LAKONI Spray GunRp269.900
ASPIRA Kampas Rem Belakang Motor (Brake Linning)Rp32.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Rp239.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)Rp179.900
Meiji Hand Spray Gun F110 SeriesRp1.999.900
GENESIS Spray GunRp269.900
ANEST IWATA Spray GunRp679.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)