Beli motoyama di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  3. Viva Air Compressor High Pressure Auto (Kompresor Angin)
    Mulai

    Rp27.999.900

    Viva Air Compressor High Pressure Auto (Kompresor Angin)
    Deskripsi:
    Two Stage Belt Drive Air CompressorTwo Stage Belt Drive Air Compressor is designed for the professional use in heavy-duty situation. With a high efficiency, the type is suitable for industrial applications and special pneumatic tools, e.g. truck tire inflator. This series of type include belt-drive or engine designs.- Very powerful and high efficiency- Suitable for heavy-duty usage - Ideal for professional special pneu matic tools- Suitable for different industrial applications
  4. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  5. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  6. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  7. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  8. YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp33.999.900

    YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  9. FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)
    Mulai

    Rp5.699.900

    FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)
    atribut:
    • Fuel Type: Bensin
    • Phase: 1
    • Phase (v): 220
  10. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  11. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  12. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  13. Harpic Pembersih Kamar Mandi Power Plus 10x Max Clean
    Rating:
    100% of 100
    (9)
    Mulai

    Rp15.900

    Harpic Pembersih Kamar Mandi Power Plus 10x Max Clean
    Deskripsi:
    Harpic Pembersih Kloset Penghancur Kerak dengan formula khusus sehingga mampu membersihkan noda dan kerak 100x lebih kuat pada kloset. Harpic baru dengan formula penghancur kerak merupakan cairan pembersih kloset paling kuat yang mampu menyebar ke seluruh bagian kloset, membunuh kuman penyebab penyakit serta menghilangkan bau pada kloset.
    atribut:
    • Packaging: Bottle
    • Product Form: Liquid
Daftar Harga motoyama Terbaru October 2026
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
Viva Air Compressor High Pressure Auto (Kompresor Angin)Rp27.999.900
FATOOLS Single Open End Wrench (Kunci Pas)Rp529.900
FATOOLS Double Open End Wrench (Kunci Pas)Rp29.900
FIRMAN Generator Diesel Silent Type (Genset Diesel)Rp18.999.900
Shark Air Compressor Auto+Motor (Kompresor Angin)Rp4.699.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)