Beli motor listrik di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted
    Mulai

    Rp1.799.900

    ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  2. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  3. ABB Electric Motor 1000RPM 6 Pole B3 Foot Mounted
    Mulai

    Rp1.899.900

    ABB Electric Motor 1000RPM 6 Pole B3 Foot Mounted
    atribut:
    • Insulation class: ICLF
    • IM Class: IMB3 IM1001
    • IP Class: IP55
    • Number of Poles (High): 6
    • Phase: 3
    • Speed (rpm): 1000
    • Two Speed Motor: No
    • Voltage (V): 400
    • Voltage Code: D
  4. ABB Electric Motor 3000RPM 2 Pole B3 Foot Mounted
    Mulai

    Rp1.799.900

    ABB Electric Motor 3000RPM 2 Pole B3 Foot Mounted
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 3000
    • IM Class: IMB3 IM1001
    • Number of Poles (High): 2
    • Two Speed Motor: No
    • Voltage Code: D
  5. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  6. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  7. ABB Electric Motor 1500RPM 4 Pole B5 Flange Mounted
    Mulai

    Rp2.099.900

    ABB Electric Motor 1500RPM 4 Pole B5 Flange Mounted
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  8. ABB Electric Motor 3000RPM 2 Pole B5 Flange Mounted
    Mulai

    Rp2.199.900

    ABB Electric Motor 3000RPM 2 Pole B5 Flange Mounted
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 3000
    • Number of Poles (High): 2
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  9. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  10. ABB Manual Motor Starter Magnetic Only
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  11. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  12. ABB Electric Motor 1000RPM 6 Pole B5 Flange Mounted
    Mulai

    Rp2.199.900

    ABB Electric Motor 1000RPM 6 Pole B5 Flange Mounted
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1000
    • Number of Poles (High): 6
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  13. ABB Busbar
    Mulai

    Rp77.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  14. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  15. ABB Air Circuit Breaker Sace Emax2 (ACB)
    Mulai

    Rp34.999.900

    ABB Air Circuit Breaker Sace Emax2 (ACB)
    Deskripsi:
    C.Breaker Sace Emax2 E1.2C 630 Fixed Three-Pole With Front Terminals And Solid-State Release In Ac Ekip/Dip-Li R 630 Fitted With: 4 Auxiliary Contact And C.Breaker In Position Open-Closed
  16. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  17. Titan Electric Motor Electric Motor Foot Mounted 6P 1000RPM B3
    Mulai

    Rp1.699.900

    Titan Electric Motor Electric Motor Foot Mounted 6P 1000RPM B3
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 6P
  18. ABB Thermal Overload Relays
    Mulai

    Rp339.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  19. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  20. Fuji Electric Push Button Switch Series Large Type
    Mulai

    Rp119.900

    Fuji Electric Push Button Switch Series Large Type
    Deskripsi:
    Easy addition and replacement of contacts and transformer units. Wiring from two directions is possible. A live part protective cover is included as standard.
    atribut:
    • Electrical Durability: More than 500000 times with AC220V6A More than 1 million times with AC220V3A
    • Type: Non-illuminated
    • Operation Method: Momentary
    • Contact Configuration: 1a
    • Button Color: Green
    • Button Shape: Mushroom (Large)
    • Terminal Shape: Screw Terminal
    • Protective Structure: IP65
    • Button Size (mm): Φ 40
    • Material: Round Ring: Resin
    • flame: Round Frame
    • Terminal screw: M3.5 plus/minus screw with square washer (self-up type)
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
    • Relative Humidity: 45 to 85% RH (at -5 to + 40 ° C) (with no icing or condensation)
    • Ambient Temperature (°C): -20 to +70 (with no icing or condensation)
    • Storage Temperature (°C): -40 to +80
    • Conditional Short-circuit Current (A): 1000.0
    • Mounting Hole Diameter P (mm): 30.5
    • Rated Insulation Voltage (V) : AC/DC600
    • Withstand Voltage (V/minute): Between live part and ground / between different polarity live parts: AC2500
Daftar Harga motor listrik di Terbaru March 2026
ABB Electric Motor 1500RPM 4 Pole B3 Foot MountedRp1.799.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
ABB Electric Motor 1000RPM 6 Pole B3 Foot MountedRp1.899.900
ABB Electric Motor 3000RPM 2 Pole B3 Foot MountedRp1.799.900
ABB Miniature Circuit Breaker 1P (MCB)Rp53.900
Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Rp939.900
ABB Electric Motor 1500RPM 4 Pole B5 Flange MountedRp2.099.900
ABB Electric Motor 3000RPM 2 Pole B5 Flange MountedRp2.199.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
ABB Manual Motor Starter Magnetic OnlyRp199.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)