Beli motor induction di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Orientalmotor Induction Motor 5IK90KR SeriesDeskripsi:Accessory: Motor, Gearhead, Capacitor, Capacitor cap, Installation screws, Parallel key(Stainless steel), Safety cover, Operating manual; Component Name: 5IK90KR(Motor); 5H100B(Gearhead)atribut:
- Electromagnetic Brake: Without
- Output Power (W): 90
- Frame Size (mm): 90
- Capacitance (μF): 5
- Overheat Protection Device Type: Built-in Thermal protector
- Type: Lead Wire Type
- CE marking: Affixed
- Standard: UL, CSA, GB
- Time Rating: Continuous
- Voltage/Frequency/Current (V/Hz/A): Single-phase 220VC/60/0.71; Single-phase 230VC/60/0.71
- SPGs Induction Motor Gearhead 25WDeskripsi:It is a mechanism that can reduce the rotation speed of the motor and increase the torque.- Calculated by dividing by the reduction ratio based on the synchronous rotation speed of the motor (50Hz / 1500rpm, 60Hz / 1800rpm)atribut:
- Reduction Ratio: 25
- Dimension L1 (mm): 42.5
- Rotation Speed 50/60 Hz (rpm): 60/72
- Motor Mounting Angle (mm): 80
- Mounting Hole Spacing Square (mm): 80
- Allowable Torque (N m): 50Hz/3.94; 60Hz/3.22
- Direction of Rotation: Opposite direction to motor
- Motor Type: Gear head
- RoHS Directive: Correspondence (corresponding to 10 substances)
- Shaft End Shape: Parallel axis
- Shaft Shape: Gear cutting type
- Suitable For: Induction motor 25W
- Type: Ball bearing + metal mix type
- PISCO Speed Controller Elbowatribut:
- Working Pressure (MPa): 0.1 to 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- CKD Flow Speed Control Valve Medium Bore Size Type SC1 Seriesatribut:
- Material: [Aluminium Alloy] Aluminium Diecast
- Lock Nut Type: Hex Nut
- Joint Type: Both sides tapped
- Control Direction: Depends on the Mounting Method
- Main Body Shape: Straight
- Environment, Applications: Standard
- Knob Type: Standard
- Maximum Flow (L/minute): 2600
- Operating Pressure Range (MPa): 0.05~1
- Operating Temperature Range (°C): 0~60
- Orientalmotor Induction Motor 5IK90KG SeriesDeskripsi:Accessory: Motor, Gearhead, Capacitor, Capacitor cap, Installation screws, Parallel key(Stainless steel), Safety cover, Operating manual; Component Name: 5IK90KG(Motor); 5H100B(Gearhead)atribut:
- Electromagnetic Brake: Without
- Output Power (W): 90
- Frame Size (mm): 90
- Capacitance (μF): 6
- Overheat Protection Device Type: Built-in Thermal protector
- Type: Lead Wire Type
- CE marking: Affixed
- Standard: UL, CSA, GB
- Time Rating: Continuous
- Voltage/Frequency/Current (V/Hz/A): Single-phase 220VC/50/0.70; Single-phase 230VC/50/0.70
- Orientalmotor Induction Motor BHI62A SeriesDeskripsi:Accessories: Motor, Gearhead, Capacitor, Capacitor Cap, Mounting Screw, Parallel Key, Instruction Manualatribut:
- Mounting Angle Dimension (mm): 104
- Capacitor: Product name: CH470CFAUL, Capacitance: 47μF, Rated voltage: 250VAC
- Overheat Protector Type: Thermal protector
- Output Power (W): 200
- Starting Torque (Motor Shaft) (mN.m): Single-phase 100V/50Hz: 0.88; Single- phase 100V/60Hz: 0.88
- Rated Torque and Speed for Motor Shaft (N m/rpm): Single-phase 100V/50Hz: 1.45/1250; Single-phase 100V/60Hz: 1.27/1500
- Time Rating: Continue
- Type: Cable
- Voltage/Frequency/Current (V/Hz/A): Single phase 100/50/3.1; Single phase 100/60/3.3
- PISCO Speed Controller Union Straight Typeatribut:
- Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
- Used Fluid: Air
- Usage pressure range: 0.05 to 1.0MPa
- Check valve operating pressure: 0.005MPa
- Working Temperature Range: 0 to 60degrees (do not freeze)
- Specification: Meter-in, meter-out type
- Orientalmotor Induction Motor 5IK60KG SeriesDeskripsi:Accessory: Motor, Gearhead, Capacitor, Capacitor cap, Installation screws, Parallel key(Stainless steel), Safety cover, Operating manual; Component Name: 5IK60KG(Motor); 5H100B(Gearhead)atribut:
- Electromagnetic Brake: Without
- Output Power (W): 60
- Frame Size (mm): 90
- Capacitance (μF): 4
- Overheat Protection Device Type: Built-in Thermal protector
- Type: Lead Wire Type
- CE marking: Affixed
- Standard: UL, CSA, GB
- Time Rating: Continuous
- Voltage/Frequency/Current (V/Hz/A): Single-phase 220VC/50/0.49; Single-phase 230VC/50/0.49
- PISCO Speed Controller Meter OutDeskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.atribut:
- Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
- Shape: Elbow Type
- Color: Open Ring/Resin Body: Black
- Form: elbow
- Operating Temperature Range: 0 to 60°C
- Control Method: Meter out
- Fluid: air
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- Mitsubishi Electric Three Phase Induction Motors Horizontal Typeatribut:
- Enclosure Construction: Totally Enclosed Fan-Coded
- Orientalmotor Parallel Shaft Gear HeadDeskripsi:Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
- EMC Fitting (inch)atribut:
- Series: ESC
- OTG Induction Brake Motoratribut:
- Voltage (V): 220
- Number of Pole: 4Pole
- Orientalmotor Induction Motor 4IK30VKEST Seriesatribut:
- Output Power (W): 30
- Type: With terminal box
- Time Rating: Continue
- Voltage/Frequency/Current (V/Hz/A): Three-phase 220/50/0.23; Three-phase 220/60/0.20; Three-phase 230/50/0.24; Three-phase 230/60/0.20; Three-phase 240/50/0.25; Three-phase 240/60/0.20
- DELHI Fan Speed Controls & SwitchesDeskripsi:Dial fan speed controls provide variable control over fans. They feature a rotating dial that allows users to choose the speed they want the fan to run.atribut:
- UNSPSC: 39121510
- Application: Fans
- Items Controlled: Fans
- Overall Height (inch): 4-1/2
- Overall Width (inch): 2-3/4
- Plate: Silver
- Plate Color: Silver
- Product Type: Speed Control
- Reversible: Not Reversible
- Switch Color: Silver
- Switch Design: Dial
- PISCO Speed Controller Meter OutDeskripsi:Usage:Connection between screw and tubeatribut:
- Form: Elbow
- Fluid: Air
- Operating Pressure Range (MPa): 0 - 0.9
- Operating Temperature Range (°C): 0 - 60
Daftar Harga motor induction Terbaru March 2026
| Orientalmotor Induction Motor 5IK90KR Series | Rp6.499.900 |
| SPGs Induction Motor Gearhead 25W | Rp1.299.900 |
| Orientalmotor Induction Motor | Rp1.199.900 |
| PISCO Speed Controller Elbow | Rp149.900 |
| CKD Flow Speed Control Valve Medium Bore Size Type SC1 Series | Rp319.900 |
| Orientalmotor AC Speed Control Motor | Rp1.499.900 |
| SMC Speed Controller | Rp74.900 |
| Orientalmotor Induction Motor 5IK90KG Series | Rp6.499.900 |
| Orientalmotor Induction Motor BHI62A Series | Rp3.499.900 |
| PISCO Speed Controller Union Straight Type | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/hoP104633636-1.jpg)