Orientalmotor Induction Motor BHI62A Series

Sebelum PPN:
Rp3.799.900 - Rp9.299.900
Spesifikasi
Mounting Angle Dimension (mm)104
CapacitorProduct name: CH470CFAUL, Capacitance: 47μF, Rated voltage: 250VAC
Overheat Protector TypeThermal protector
Output Power (W)200
Starting Torque (Motor Shaft) (mN.m)Single-phase 100V/50Hz: 0.88; Single- phase 100V/60Hz: 0.88
Rated Torque and Speed for Motor Shaft (N m/rpm)Single-phase 100V/50Hz: 1.45/1250; Single-phase 100V/60Hz: 1.27/1500
Time RatingContinue
TypeCable
Voltage/Frequency/Current (V/Hz/A)Single phase 100/50/3.1; Single phase 100/60/3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Accessories: Motor, Gearhead, Capacitor, Capacitor Cap, Mounting Screw, Parallel Key, Instruction Manual

Ulasan Produk

Tidak ada ulasan