Beli motor hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Superform Lift Table Electric (Troli Scissor Lift Meja)
    Mulai

    Rp26.999.900

    Superform Lift Table Electric (Troli Scissor Lift Meja)
    atribut:
    • Batteries: 2x12V/21Ah
    • Charger Time (hour): 8.5 ((built-in) 24V4A)
    • Lifting Motor (kW): 0.8 (DC24V)
  2. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  3. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  4. TRUSCO Table Lift (Scissor Lift Meja)
    Mulai

    Rp69.999.900

    TRUSCO Table Lift (Scissor Lift Meja)
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
    • Lifting method: Electric ball screw type
    • Maximum Usage Frequency (times/hour): 15
    • Power Cord Length (m): 3
    • Power Supply: Single-phase 100V
    • Stroke (mm): 580
  5. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.699.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  6. Daikin Piston Pump (Pompa Piston)
    Mulai

    Rp11.999.900

    Daikin Piston Pump (Pompa Piston)
    Deskripsi:
    -Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
  7. Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)
    Mulai

    Rp94.999.900

    Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)
    atribut:
    • Platform Height Min(A) (inch): 17.2
    • Platform Size (Width(C) x Length(D)) (inch): 20.5x39.8
  8. KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp179.999.900

    KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Great design of electric Liftric movingEasy to move,even under load.The ideal Lifting table for frequently changing work sites and operating conditons.Strong battery and powerful hydraulic pump.Lift and lower at the touch of a button.Very stable.Brake is releasedVia drawbar handle.Fully compliant with EN1570.
    atribut:
    • Dimensions w (mm): 610
    • Dimensions l2 (mm): 1380
    • Dimension H4 (mm): 1165
    • Dimension L (mm): 1020
    • Dimension W1 (mm): 667
  9. Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)
    Mulai

    Rp9.799.900

  10. Endolift Scissors Lift Table (Troli Lift Meja)
    Mulai

    Rp7.299.900

    Endolift Scissors Lift Table (Troli Lift Meja)
    Deskripsi:
    WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
  11. NUCLEO Bent Axis Piston Pump Hydraulic
    Mulai

    Rp20.999.900

    NUCLEO Bent Axis Piston Pump Hydraulic
    atribut:
    • Maximum Pressure (bar): 350
    • Working Pressure (Bar): 300
    • Rate Speed (rpm): 1800
  12. CHAR-LYNN Hydraulic Motor
    Mulai

    Rp13.999.900

    CHAR-LYNN Hydraulic Motor
    Deskripsi:
    Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
    atribut:
    • UNSPSC: 26101613
    • Port Location: Side
    • Shaft Dia. (in): 1
    • Shaft Length (in): 1.75
    • Shaft Type: Keyed
  13. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  14. OIC Lift Table (Troli Scissor Lift Meja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.499.900

  15. Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)
    Mulai

    Rp4.499.900

    Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)
    Deskripsi:
    - Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
Daftar Harga motor hidrolik Terbaru October 2026
Superform Lift Table Electric (Troli Scissor Lift Meja)Rp26.999.900
NUCLEO Orbital Hydraulic MotorRp3.799.900
Daikin Industries Piston PumpRp1.399.900
Bishamon Mobile Lift Table Manual Models (Troli Scissor Lift Meja)Rp15.999.900
SUN RUN Silinder HidrolikRp2.999.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
monotaro Lift Table (Troli Scissor Lift Meja)Rp6.599.900
TRUSCO Table Lift (Scissor Lift Meja)Rp69.999.900
Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)Rp9.699.900
Daikin Piston Pump (Pompa Piston)Rp11.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait