Beli motor dc 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsukasa Electric DC Geared Motor (Motor Listrik)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Geared Motor DC Brushed (Motor Listrik)Deskripsi:Model Motors & Gearboxes - SpurThis miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporatesa high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and lightindustrial applicationsatribut:
- Core Construction: Iron Core
- DC Motor Type: Brushed Geared
- Gearhead Type: Spur
- Tsukasa Electric DC Brushless Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tsukasa Electric DC Geared Motor TG-47G-VM Type (Motor Listrik)atribut:
- Voltage (V): 12
- Reduction Ratio: 500
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Motor Type: Geared motor
- Power Supply: DC
- Output Rating (W): 0.9
- Rated Current (mA) : 148
- Rotation Speed (rpm): 8.6
- Shape of Shank: Round shaft
- Type of Sign: Flange mounting
- RS PRO Brushed DC MotorDeskripsi:Model MotorsThe RS PRO DC Motor are a range of motors that feature a variety of high power motors, essential for a variation in speed torque, motor speed and voltage. A durable construction ensures the application will perform to a high standard.A number of devices that allow a DC motor to control the application via speed, drive and power. An example of these devices are:• Vacuum cleaners• Air Compressors• Hair Dryers• Power ToolsPermanent Magnet MotorsSuitable for motion, movement or positioning applications, where the user can select the drive or gearbox unit to be fitted.atribut:
- Core Construction: Iron Core
- Current Rating (mA): 960
- DC Motor Type: Brushed
- Dimensions (mm): 21 (Dia.)x38
- Length (mm): 38
- Max. Output Torque (g.cm): 10.4
- Output Speed (rpm): 8200 - 14000
- Power Rating (W): 1.21
- Shaft Diameter (mm): 2
- Supply Voltage (V): 1.5 - 3 DC
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tsukasa Electric DC Gear Motor (Motor Listrik)atribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- Tsukasa Electric Brushless MotorDeskripsi:Low vibration and low noise due to the inner rotor structure. Brushless, noiseless, long life, maintenance free. It has small inertia and excellent controllability.- A separate driver is required to drive the motor.atribut:
- Direction of Rotation: Both directions
- Motor Type: Brushless motor
- No-Load Current (A): 65
- Number of Tiers: 2
- Output Rating (W): 1.4
- Power Supply: DC
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (mA) : 420
- Rated Rotation Speed (rpm): 700
- Rated Torque (mN.m [gfcm]): 19.6/200
- Rated Voltage (V): 12
- Reduction Ratio: 10
- Rotation Speed (rpm): 111
- Rotation Speed at No-load (rpm): 1830
- Type: AMD
- Type of Sign: Flange mounting
- LEESON Washdown DC MotorDeskripsi:Painted epoxy coated washdown DC motors are for use in wet/high-humidity environments and have a USDA-approved paint finish that is safe for use in food processing applications. They are commonly used where sanitation procedures with hot pressurized water and cleaning solutions are performed several times each day.atribut:
- UNSPSC: 26101603
- Body Dia. (in): 5.6
- Bolt Circle Dia. (in): 5-7/8
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Endshield Material: 303 Stainless Steel
- Finish: Epoxy
- Frame: 56C
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: Washdown
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Service Factor: 1
- Motor Shaft Rotation: CCW; CW
- Motor Thermal Protection: None
- Nameplate RPM: 1,750
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 5/8
- Shaft Length: 2-1/16
- Shaft Material: Stainless Steel
- Standards: CE; CSA; UL
- Usable @ 200V: No
- Usable @ 208V: No
- RS PRO DC gear motor RS PROatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- AMETEK LAMB Vacuum DC MotorDeskripsi:Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.atribut:
- Average Life (hour): 500
- Body Dia. (in): 5.7
- Duty cycle: Intermittent
- Frame: Non-Standard
- Ins. Class: A
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Lug
- Motor Thermal Protection: None
- Motor/Blower Type: Bypass
- Mounting Brackets: Thermoset
- No. of Speeds: 1
- Phase: Single
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- MAKITECH BELGOTCH Standard Type Conveyor ModeL34-S1-100-3000Deskripsi:Belgotch Type 34 Standard Model has an aluminum frame, center drive, and a light weight model. A timing belt is used for the drive part as standard for the first time in this class. The general-purpose model of the Belgotch series having excellent quietness and durability.atribut:
- Frame thickness (mm): 34
- Belt Width (mm): 100
- Frame Width (mm): 140
- Frame Length (mm): 3000
- Drive Position: Center
- Frame Material: Aluminium
- Frequency (Hz): 50
- Maximal Load (L): 2500
- Model : S1
- Motor Output: C25
- Packing Dimension (cm): 305x40x20
- Phase: 3-Phased
- Speed Mode: Fixed
- Voltage (V): AC200
Daftar Harga motor dc 12v Terbaru October 2026
| Tsukasa Electric DC Geared Motor (Motor Listrik) | Rp599.900 |
| RS PRO Geared Motor DC Brushed (Motor Listrik) | Rp769.900 |
| Tsukasa Electric DC Brushless Motor | Rp2.599.900 |
| Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC) | Rp749.900 |
| NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Series | Rp1.299.900 |
| Tsukasa Electric DC Geared Motor TG-47G-VM Type (Motor Listrik) | Rp659.900 |
| RS PRO Brushed DC Motor | Rp98.900 |
| Mellor Electric DC Motor Brush 24V DC Series | Rp1.399.900 |
| Tsukasa Electric DC Gear Motor (Motor Listrik) | Rp969.900 |
| FESTO ISO Cylinder DSNU Series (Silinder Pneumatik) | Rp849.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hfP110979627-1.jpg)
/gmP112213598-1.jpg)

/l2P110491758-1.jpg)

/01P110579001-1.jpg)


/1hP103765053-1.jpg)
/i4P104819652-11.jpg)


%20(Gearbox%20Cacing)/riP104856990-1.jpg)

/evP103845535-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/KOBELCO%20Welding%20Rod%20TG%20Series/gaP106659586-2.jpg)
/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)