Beli motor dc 12 v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsukasa Electric DC Geared Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Brushed Geared DC Geared MotorDeskripsi:Model Motors & Gearboxes - SpurThis miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporatesa high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and lightindustrial applicationsatribut:
- Core Construction: Iron Core
- DC Motor Type: Brushed Geared
- Gearhead Type: Spur
- Tsukasa Electric DC Gear Motoratribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- Tsukasa Electric DC Brushless Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mellor Electric DC Motor Mellor Electric Brushatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tsukasa Electric Dc Geared Motor Tg-47G-Vm Typeatribut:
- Voltage (V): 12
- Reduction Ratio: 500
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Motor Type: Geared motor
- Power Supply: DC
- Output Rating (W): 0.9
- Rated Current (mA) : 148
- Rotation Speed (rpm): 8.6
- Shape of Shank: Round shaft
- Type of Sign: Flange mounting
- NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- LEESON Washdown DC MotorDeskripsi:Painted epoxy coated washdown DC motors are for use in wet/high-humidity environments and have a USDA-approved paint finish that is safe for use in food processing applications. They are commonly used where sanitation procedures with hot pressurized water and cleaning solutions are performed several times each day.atribut:
- UNSPSC: 26101603
- Body Dia. (in): 5.6
- Bolt Circle Dia. (in): 5-7/8
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Endshield Material: 303 Stainless Steel
- Finish: Epoxy
- Frame: 56C
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: Washdown
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Service Factor: 1
- Motor Shaft Rotation: CCW; CW
- Motor Thermal Protection: None
- Nameplate RPM: 1,750
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 5/8
- Shaft Length: 2-1/16
- Shaft Material: Stainless Steel
- Standards: CE; CSA; UL
- Usable @ 200V: No
- Usable @ 208V: No
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- LEESON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°C): 40
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- OMRON Power MOS FET Relay G3DZDeskripsi:The same shape as the G6D, with both AC/DC and DC dedicated series. Leakage current of 10μA or less when output is open circuit. Withstand voltage AC2500V between input and output. Built-in overvoltage absorption circuit. AC full-wave rectification load and half-wave rectification load can be opened and closed. RoHS compliant.atribut:
- Type: Power relay
- Terminal Shape: Printed circuit board terminal
- Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminalatribut:
- Coil Rated Voltage (V): DC24
- Operating Method: Irreversible
- MAKITECH BELGOTCH Standard Type Conveyor ModeL34-S1-100-3000Deskripsi:Belgotch Type 34 Standard Model has an aluminum frame, center drive, and a light weight model. A timing belt is used for the drive part as standard for the first time in this class. The general-purpose model of the Belgotch series having excellent quietness and durability.atribut:
- Frame thickness (mm): 34
- Belt Width (mm): 100
- Frame Width (mm): 140
- Frame Length (mm): 3000
- Drive Position: Center
- Frame Material: Aluminium
- Frequency (Hz): 50
- Maximal Load (L): 2500
- Model : S1
- Motor Output: C25
- Packing Dimension (cm): 305x40x20
- Phase: 3-Phased
- Speed Mode: Fixed
- Voltage (V): AC200
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Tsukasa Electric Dc Geared Motor Tg-47E-Lg Typeatribut:
- Voltage (V): 24
- Reduction Ratio: 224
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Motor Type: Geared motor
- Power Supply: DC
- Output Rating (W): 0.9
- Rated Current (mA) : 78
- Rotation Speed (rpm): 19.8
- Shape of Shank: D cut
- Type of Sign: Flange mounting
- Aver PTZ CameraDeskripsi:The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
- OMRON Switching Power Supply S8VS SeriesDeskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- TEKIRO Tool Box Besi SetDeskripsi:MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
Daftar Harga motor dc 12 v Terbaru April 2026
| Tsukasa Electric DC Geared Motor | Rp569.900 |
| RS PRO Brushed Geared DC Geared Motor | Rp769.900 |
| Tsukasa Electric DC Gear Motor | Rp919.900 |
| Tsukasa Electric DC Brushless Motor | Rp2.499.900 |
| Mellor Electric DC Motor Mellor Electric Brush | Rp649.900 |
| Tsukasa Electric Dc Geared Motor Tg-47G-Vm Type | Rp629.900 |
| NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Series | Rp1.199.900 |
| LEESON Washdown DC Motor | Rp16.999.900 |
| Mellor Electric DC Motor Brush 24V DC Series | Rp1.199.900 |
| LEESON General Purpose DC Motor | Rp9.899.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)






























































































































































%20With%20Wiring%20Rationalization%20Terminal/m1P105900793-1.jpg)

/ftP104661569-2.jpg)