Beli motor baru di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona 70'S Surf Line Seat Roll SR 400
    Mulai

    Rp6.299.900

    Daytona 70'S Surf Line Seat Roll SR 400
    atribut:
    • Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
  2. Daytona Cozy Sheet Mesh
    Mulai

    Rp7.399.900

    Daytona Cozy Sheet Mesh
    atribut:
    • Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
  3. Daytona Special Carier (Day Origin) Cub 110
    Mulai

    Rp1.299.900

    Daytona Special Carier (Day Origin) Cub 110
    atribut:
    • Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04)  . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
  4. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    Mulai

    Rp1.399.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. GT Radial Ban Mobil Champiro Eco
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Ban Mobil Champiro Eco
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  7. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  8. Daytona Custom Seat Cover D Mesh Zoomer
    Mulai

    Rp919.900

    Daytona Custom Seat Cover D Mesh Zoomer
    atribut:
    • Main Compatible Vehicle: Zoomer (AF58,01-)
  9. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  10. Daytona GP Taper Exhaust
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  11. TDR Roller CVT Vario
    Mulai

    Rp179.900

    TDR Roller CVT Vario
    Deskripsi:
    TDR New Generation Roller for original speed variators. TDR New Generation Roller made of CPT with specific formula and bear the relative basic weight on one side. TDR New Generation Roller represent a technical spare part for the original one, in a complete series is calibration elements capable of varying you scooter's transmission ratio and the picking up. Operation: Due to the rotation the weight of the rolls becomes centrifugal force; the higher the roll's weight, the lower the gear change time and vice versa. Variator Calibration: To optimize your engine's performances adopt rolls that in operation maintain the engine in the highest power rotation regime. By decrease the rolls weight the engine rises the RPM; on the contrary by increasing the rolls' weight the RPM decrease. Advantages of Roller CVT Set TDR - Made from teflon material with high precision engine manufacturing to increase power and improve top speed engine. - Engineered with precision engine manufacturing for increase acceleration and improved top speed. - Proven on Java-Bali event travel distance more than 3.000 kilometre non-stop.
    atribut:
    • Dimensions (cm): 8x13.5x2.5
  12. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Mulai

    Rp1.199.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  13. Daytona Ultra Drive Belt and Roller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Ultra Drive Belt and Roller Set
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  14. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
Daftar Harga motor baru Terbaru February 2026
Daytona 70'S Surf Line Seat Roll SR 400Rp6.299.900
Daytona Cozy Sheet MeshRp7.399.900
Daytona Special Carier (Day Origin) Cub 110Rp1.299.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp1.399.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
GT Radial Ban Mobil Champiro EcoRp679.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
Daytona Custom Seat Cover D Mesh ZoomerRp919.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
Daytona GP Taper ExhaustRp1.399.900

Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)