Beli monotaro magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Height (mm): 15
- Mounting Screw: M6 × 1.0 10mm deep
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Attracting Force (N): 360
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- monotaro Super Strong Magnet Hook NeoDeskripsi:Surprising adsorption power! It is a super strong magnet hook using a neo magnet. . * Please be aware that rust may occur in places subject to water, in places with high humidity.. For installation of posters, bulletins, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Characteristics: Super strong
- Material: Body part: Steel, Hook part: Steel, Surface treatment: Nickel plating, Magnet part: Neo magnet
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- monotaro Neodymium Magnet Donut Type (Magnet Neodymium Ring Donut)Deskripsi:Produk ini juga sering disebut dengan Magnet Neodymium Ring Donutatribut:
- Thickness (mm): 1.5
- Weight (g): 0.35
- Adsorption Ability (N): 2.74
- Hole Diameter (mm): 2
- Surface Magnetic Flux Density (T): 0.2
- Outer Diameter d (mm): 6.6
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- Taffware Powerful Neodymium MagnetDeskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- Magneto Magnet Neodymium Squareatribut:
- Magnet Type: Neodymium
- Shape: Square
- SANKEI KIKOM Magnet HookDeskripsi:-A high-strength magnetic hook made using a neodymium magnet.-For suspending on a wall.-Hook Screw Fixed Typeatribut:
- Material: Neodymium Magnet, Steel, Nickel Plate
- Purpose of Use: For suspending on a wall.
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- Taffware Magnet Powerful Cuboid Neodymium N35Deskripsi:Magnet neodymium merupakan magnet dengan tenaga yang sangat kuat yang biasa digunakan pada ranah industri. Terbuat dari campuran logam Neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisiatribut:
- Dimensions (mm): 28x9
- Thickness (mm): 1.5
- Material: Magnet Neodymium
- Kenko Color MagnetDeskripsi:KENKO COLOR MAGNET CMN-208Harga 1 Set (1 Set = 8pcs)- Magnet yang kuat menempel- Kualitas dapat diandalkan- Cocok untuk digunakan di berbagai permukaan besi seperti (papan tulis putih, rak besi, dan kulkas)- Bisa digunakan untuk keperluan sekolah, rumah tangga, dan kantor
Daftar Harga monotaro magnet Terbaru December 2025
| monotaro Magnet Neodymium (Penahan Magnet) | Rp84.900 |
| TRUSCO Magnetic Holder | Rp24.900 |
| TRUSCO Magnetic Catch | Rp63.900 |
| monotaro Super Strong Magnet Hook Neo | Rp39.900 |
| TRUSCO Magnetic Holder | Rp199.900 |
| TRUSCO Magnet Neodymium | Rp76.900 |
| monotaro Neodymium Magnet Donut Type (Magnet Neodymium Ring Donut) | Rp17.900 |
| TRUSCO Magnet Neodymium | Rp219.900 |
| TRUSCO Nd-Fe-B Magnet (Magnet) | Rp74.000 |
| TRUSCO Neodymium magnet round | Rp47.900 |
Data diperbarui pada 18/12/2025 (Harga belum termasuk PPN)



















































































































































/hkP103180632-13.jpg)





/P102251289-1.jpg)

/fxP102624573-7.jpg)