Beli mixer power di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  2. GETRA Power Mixer (Mixer)
    Mulai

    Rp1.499.900

    GETRA Power Mixer (Mixer)
    Deskripsi:
    Full stainless tseel
  3. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  4. Makita Cordless Mixer
    Mulai

    Rp15.999.900

    Makita Cordless Mixer
    atribut:
    • Blade Diameter (mm): 240 (9-1/2inch)
    • Dimensions (L x W x H) (mm): 373 x 458 x 235
    • Maximum Output Power (W): 1,200
    • No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
  5. Makita Variable Speed Mixer
    Mulai

    Rp2.799.900

    Makita Variable Speed Mixer
    atribut:
    • Continuous Rating Input (W): 800
    • Blade Diameter (inch): 6-1/2
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 280x86x388
    • No Load Speed (rpm): 0-700
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 96
    • Sound Pressure Level (dBA): 85
  6. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  7. INGCO Cordless Mud Mixer Lithium Ion
    Mulai

    Rp1.899.900

    INGCO Cordless Mud Mixer Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Baterai
    atribut:
    • Voltage (V): 20
    • Mixing Pad Thread: M14
    • No Load Speed (rpm): 0-650
  8. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  9. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  10. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  11. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  12. GETRA Mixer Tube
    Mulai

    Rp1.199.900

    GETRA Mixer Tube
    Deskripsi:
    Full stainless steel
    atribut:
    • Length (mm): 35
    • Width (mm): 35
  13. Meiji Air Agitators (Mesin Pengaduk Cat)
    Mulai

    Rp10.999.900

    Meiji Air Agitators (Mesin Pengaduk Cat)
    atribut:
    • Maximum Air Pressure: 0.49MPa
  14. Makita Mixer
    Mulai

    Rp2.999.900

    Makita Mixer
    Deskripsi:
    Powerful 800 W motor for improved mixing performance
    atribut:
    • Blade Diameter (mm): 165
    • Dimensions (LxWxH) (mm): 280x86x388
    • Continuous Rating Input (W): 800
    • No Load Speed (rpm): 0-700
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 96
    • Sound Pressure Level (dBA): 85
  15. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  16. TRUSCO Universal Bevel Protractor
    Mulai

    Rp3.699.900

    TRUSCO Universal Bevel Protractor
    atribut:
    • Material: Steel
    • Set Contents: Blades: 150mm and 300mm
    • Size (mm): 137 x 72 x 16
    • Specification: Read graduation marks where graduation marks around entire 360degrees circumference and vernier graduation marks meet.
    • Accessories: Fluctuation: 150mm/300mm
  17. Mitutoyo Universal Bevel Protractor
    Mulai

    Rp6.199.900

    Mitutoyo Universal Bevel Protractor
    Deskripsi:
    The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
    atribut:
    • Dial (°): 1
    • Vernier (minute): 5
    • Straightness (inch): [.00016” + (.00005xL/2)]”
    • Parallelsim (inch): [.00016 + (.00005xL/2)]
    • Diameter (inch): 2.56 / 70mm
    • Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
    • Standard Accessories : 187-104, 950749
  18. GETRA Mixer Planetary (Mixer)
    Mulai

    Rp7.199.900

    GETRA Mixer Planetary (Mixer)
    Deskripsi:
    3 type head mixer: Spiral, Beater, Whip Speed 75/111/220 r/min On/Off Switch Button
Daftar Harga mixer power Terbaru October 2026
Makita Power MixerRp6.099.900
GETRA Power Mixer (Mixer)Rp1.499.900
RYOBI Power MixerRp3.199.900
Makita Cordless MixerRp15.999.900
Makita Variable Speed MixerRp2.799.900
MONAKE Paint MixerRp689.900
INGCO Cordless Mud Mixer Lithium IonRp1.899.900
DCA MixerRp749.900
KRISBOW Mesin Pengaduk CatRp1.799.900
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)