Beli miwa locks di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miwa Lock Lever Handle Locks (Handel Pintu)Deskripsi:Application :Entrance, office, hospital room, toilet, etc.atribut:
- Material: Cylinder, thumb turn:Stainless steel
- Back Set (mm): 64
- Case Depth (mm): 82
- Round Diameter (mm): 48
- Door Thickness (mm): 33 to 42
- Specification: 3 keys included, U9 cylinder
- Miwa Lock Lever Handle Locks (Handel Pintu)Deskripsi:-Bevel front and adjustment strike are equipped as standard features.-Entrance, Office, Hospital Room, Bathroom, etc.atribut:
- Back Set: 51mm
- Miwa Lock Key-In-Knob Lock with DeadboltDeskripsi:-An internal door lock. -Office, Warehouse, etc.atribut:
- Back Set: 76mm
- Case depth: 95mm
- Round Washer Diameter: 76mm
- Knob Material: Stainless Steel
- Purpose of Use: Office, Warehouse, etc.
- MIWA U9 Hmd Grip Tabletatribut:
- Accessories: With 3 keys
- Color: ST
- Miwa Lock Emergency Opening Mechanism CoverDeskripsi:-Please use for an emergency door, etc.-A set of an emergency cover and an emergency cover frame.atribut:
- Emergency Cover Materials: Methacrylic Resin
- Emergency Cover Frame Materials: ABS Resin
- Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Deskripsi:-Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
- Miwa Lock Emergency Opening Mechanism CoverDeskripsi:-Repair parts for an emergency round cover.
- YUKEN Solenoid ValveDeskripsi:- Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
- Vintage Handle Pintu/Gagang Pintu Pintu Tanggung + Body Kunciatribut:
- Plate Thickness (mm): 1.5
- Handle Material: Aluminium
- Paloma Italy Gagang Pintu - Handle Rosesatribut:
- Color: Satin Stainless Steel + Polished Stainless Steel
- Material: High Quality Stainless Steel Tube Grade SUS 304
- OWNER Kunci PintuDeskripsi:Kunci Pintu Rumah Owner dengan keunggulan full stainless steel body dan ketebalan 1,2mm yang kuat serta tahan lama. Tersedia dalam tiga varian ukuran: small, medium, dan big, dan dilengkapi dengan tiga anak kunci comkey anti duplikat yang aman. Setiap pembelian juga mendapatkan satu set yang terdiri dari silinder kunci dan gagang kunci, membuatnya menjadi solusi sempurna untuk keamanan pintu rumah Anda.atribut:
- Material: Stainless
- EVOMAB Pull HandleDeskripsi:Three Layer Coating. - Tiga kali proses pelapisan membuat produk lebih tahan gores, tahan karat, dan warna tidak mudah berubah. Electroplating Technology. - Pelapisan produk hingga pori terkecil, sehingga tampilan menjadi sngat menarik, tahan lama dan lebih awet. High Quality Stainless. - Dengan menggunakan bahan stainless berkualitas tinggi, menciptakan produk yang terbaik di kelasnya. High Grade Brass. - Kuningan tingkat tinggi terbaik, anti karat, kuat dan ramah lingkungan. Hand Inspected Procedure. - Prosedur pemerikasaan tahap akhir dengan menggunakan tangan dapat meminimalisir cacat produk sampai ke tangan konsumen. Thick Material. - Bahan yang tebal menciptakan produk yang kuat, tidak mudah bongkok, dan lebih mampu menopang beban.
- Vintage Handle Pintu/Gagang Pintu Besar + Body Kunciatribut:
- Plate Thickness (mm): 1.5
- Handle Material: Aluminium
- DORMAKABA Pure Level Handleatribut:
- Material: SS 304
- Roses Diameter (mm): 50
- Roses Thickness (mm): 8
- Vertical Length (mm): 58
- Nissa Chain Handleatribut:
- Material: Zinc die cast, Surface treatment:Chrome-plated finish
- Set Contents: Mounting screw:4 3.1 x 20mm
- Accessories: Mounting Screw: 3.1 x 20mm 4 Piece
- MIWA (MIWA Lock) U9 TE CylinderDeskripsi:U9 cylinder with high security and durabilityatribut:
- Color: ST
- Included Accessories: With 3 Keys
- MIWA (MIWA Lock) U9 DZ CylinderDeskripsi:For U9 cylinder DZ with high security and durability.atribut:
- Color: ST
- Included Accessories: With 3 Keys
- Applicable Door Thickness (mm): 33 to 41
Daftar Harga miwa locks Terbaru January 2026
| Miwa Lock Lever Handle Locks (Handel Pintu) | Rp2.399.900 |
| Miwa Lock Lever Handle Locks (Handel Pintu) | Rp2.499.900 |
| Miwa Lock Key-In-Knob Lock with Deadbolt | Rp2.199.900 |
| MIWA U9 Hmd Grip Tablet | Rp1.399.900 |
| Miwa Lock Emergency Opening Mechanism Cover | Rp949.900 |
| Miwa Lock Deadbolt Mortise Locks (Kunci Mortise) | Rp1.399.900 |
| Miwa Lock Emergency Opening Mechanism Cover | Rp619.900 |
| YUKEN Solenoid Valve | Rp1.099.900 |
| Vintage Handle Pintu/Gagang Pintu Pintu Tanggung + Body Kunci | Rp219.900 |
| Paloma Italy Gagang Pintu - Handle Roses | Rp349.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/Miwa%20Lock%20Lever%20Handle%20Locks%20(Handel%20Pintu)/P102028810-1.jpg)
/Miwa%20Lock%20Lever%20Handle%20Locks%20(Handel%20Pintu)/P102390302-4.jpg)



/Miwa%20Lock%20Deadbolt%20Mortise%20Locks%20(Kunci%20Mortise)/P102389634-4.jpg)


/Vintage%20Handle%20Pintu%2FGagang%20Pintu%20Pintu%20Tanggung%20%2B%20Body%20Kunci/33P105878111-1.jpg)



/Vintage%20Handle%20Pintu%2FGagang%20Pintu%20Besar%20%2B%20Body%20Kunci/3vP105878139-1.jpg)




/P102821307-1.jpg)
%20U9%20TE%20Cylinder/ltP110743785-1.jpg)
%20U9%20DZ%20Cylinder/j4P110743688-1.jpg)