Beli mitutoyo dial indicator indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  2. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  3. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  4. Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.199.900

    Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  5. Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  6. Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.499.900

    Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    atribut:
    • Graduation (mm): 0.01
    • Specification Range (mm): 0.5
  7. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  8. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  9. Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  10. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  13. TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.299.900

    TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Analog Dial Indicator menghadirkan pembacaan akurat hingga mikron, ideal untuk kontrol kualitas, perakitan, dan inspeksi dimensi. Cocok untuk penggunaan profesional di industri manufaktur.
  14. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
Daftar Harga mitutoyo dial indicator indicator Terbaru October 2026
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Magnetic StandRp1.299.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)Rp2.199.900
Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)Rp1.499.900
Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)Rp1.499.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Universal Magnetic StandRp7.299.900
Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)