Beli mitutoyo bore gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Bore Gauge
    Mulai

    Rp4.599.900

    Mitutoyo Analog Dial Bore Gauge
    Deskripsi:
    The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
  2. Mitutoyo Bore Gauge
    Mulai

    Rp4.699.900

  3. Mitutoyo Bore Gage
    Mulai

    Rp3.299.900

    Mitutoyo Bore Gage
    Deskripsi:
    Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
  4. Mitutoyo Rod For Bore Gage
    Mulai

    Rp4.499.900

    Mitutoyo Rod For Bore Gage
    Deskripsi:
    The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.
    atribut:
    • Range (mm): 50-150
    • Number of Anvils: 11(50mm sub-anvil)
    • Technology: Mechanical
    • Units: Metric
    • Contact point: Carbide Tipped
    • Mitutoyo Part Number: CGF-150X
    • Number of Spacers: 4
    • Stem Diameter (mm): 8
    • With Dial Gage Protective Cover (21DZA000): No
  5. Mitutoyo Rod For Bore Gage
    Mulai

    Rp3.999.900

    Mitutoyo Rod For Bore Gage
    Deskripsi:
    The Mitutoyo blind hole bore gage is ideal for measuring the inner dimensions at the bottom of blind bores and holes. Interchangeable anvils constructed of alloy steel allow for measurements in various ranges of bore diameters. A pendulum guide structure permits the slide of the gage for easier measurements without sacrificing accuracy. A two-point contact system detects geometry anomalies such as ovalness and taper.
    atribut:
    • Range (mm): 15-35
    • Number of Anvils: 11(10mm sub-anvil)
    • Number of Spacers: 1
    • Technology: Mechanical
    • Units: Metric
    • Stem Diameter (mm): 8
    • Contact point: Carbide Tipped
    • Mitutoyo Part Number: CGF-35X
    • With Dial Gage Protective Cover (21DZA000): No
  6. Mitutoyo Dial Bore Gauges Metric
    BARU
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  7. Mitutoyo Dial Bore Gauges Inch
    Mulai

    Rp5.099.900

    Mitutoyo Dial Bore Gauges Inch
    Deskripsi:
    The Mitutoyo standard type bore gage is available in measuring ranges from .7″-6″ to measure inside bore diameters with accuracy to .00008”. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves the slide of the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
    atribut:
    • Technology: Mechanical
    • Units: Inch
    • Stem Diameter (inch): 3/8
    • Contact point: Carbide Tipped
  8. Mitutoyo Dial Bore Gauges Metric for Very Small Holes
    Mulai

    Rp3.299.900

    Mitutoyo Dial Bore Gauges Metric for Very Small Holes
    Deskripsi:
    The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.
    atribut:
    • Number of Needles: 1
    • Technology: Mechanical
    • Units: Metric
    • Stem Diameter (mm): 8
    • With Dial Gage Protective Cover (21DZA000): No
  9. Mitutoyo Setting Ring
    Mulai

    Rp1.399.900

    Mitutoyo Setting Ring
    Deskripsi:
    For easy and accurate measurement of inside diameter
  10. Mitutoyo Bore Gauge Head
    Mulai

    Rp7.399.900

    Mitutoyo Bore Gauge Head
    Deskripsi:
    The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities at high accuracy to .00008”. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
    atribut:
    • Accuracy (µm): 2
    • Repeatability (µm): 0.5
    • Type: Metric
  11. Mitutoyo ABS Digital Bore Gage
    Mulai

    Rp19.999.900

    Mitutoyo ABS Digital Bore Gage
    Deskripsi:
    For easy and accurate measurement of inside diameters
    atribut:
    • Range: 45-100
    • Stroke of Contact Point (mm): 1.2
    • Resolution (mm): 0.001
    • Wide Range Accuracy (mm): 0.003 or less
    • Adjacent error (mm): 0.002 or less
    • Battery: SR44 (2 pcs.), 938882. For initial operational checks (standard accessory)
    • Battery Life: Approx. 2,000 hours under normal use.
    • Display: 7 segments 6 digits decimal numeric with minus sign, in/mm, Tolerance judge indication, Analog indication
    • Dust / Water protection level: IP53 (IEC60529/JIS D0207, C0920)
    • Guide Force (N): 10 N or less
    • Measuring Force (N): 5 or less
    • Mitutoyo Part Number: CG-D100
    • Repeatability : 0.002 mm or less
    • Sampling frequency: 50 times/s
    • Scale Type: ABSOLUTE electrostatic linear encoder
  12. Mitutoyo Dial Bore Gauges Metric for Small Holes
    Mulai

    Rp1.899.900

    Mitutoyo Dial Bore Gauges Metric for Small Holes
    Deskripsi:
    The Mitutoyo direct measuring bore gage for small holes is available in two different ranges (metric and inch) to measure inside bore diameters with accuracy to +/-0.005mm. The bore gage comes with nine interchangeable anvils to measure several different bore diameters with the same gage. A two-point contact system detects geometry anomalies such as ovalness and taper.
  13. Fukuda Seiko (FKD) Submerged Milling Cutter (For Hexagon Socket Head Bolt)
    Mulai

    Rp439.900

    Fukuda Seiko (FKD) Submerged Milling Cutter (For Hexagon Socket Head Bolt)
    atribut:
    • Guide Diameter Tolerance (mm): 0 to -0.05
    • Outer Diameter Tolerance (mm): 0 to +0.2
    • Lead Angle: Right deflection 25 degrees
    • Material: High speed steel (HSS) HSS
    • Number of Blades: 4
  14. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.199.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  15. Mitutoyo Bore Gage Head
    Mulai

    Rp12.999.900

    Mitutoyo Bore Gage Head
    Deskripsi:
    The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities for high accuracy at 2µm. Interchangeable anvils made of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
    atribut:
    • Range (mm): 400-600
    • Graduation (mm): 0.01
    • Dial Gage: 2046AB
    • Mic Head Travel (mm): 50
    • Max. Guide Force (N): 20
    • Maximum Measuring Force (N): 6
  16. Oxford Precision Analog Dial Bore Gauge
    Mulai

    Rp2.799.900

    Oxford Precision Analog Dial Bore Gauge
    Deskripsi:
    The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.
    atribut:
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.01
    • Dial Diameter (mm): 57
    • System of Measurement: Metric
    • Type: Dial Bore gauge
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable Head
    Mulai

    Rp32.999.900

    Mitutoyo Digital Borematic Snap Open Bore Gauge Set Metric Interchangeable Head
    Deskripsi:
    The Mitutoyo Borematic snap-on bore gage interchangeable set includes a display unit and interchangeable measuring heads for each available size in the set. The Borematic bore gage features a large LCD display that rotates 330° for easy reading and an activation handle with a precision-balanced spring that smoothly retracts the anvils when pressed. Titanium Nitride (TiN) coated measuring contact points provide excellent durability and impact resistance and allow the instrument to measure to the bottom of a blind hole. With the ABSOLUTE encoder, once the origin point is set with the ORIGIN button, the Borematic retains the setting for the entire battery life. Repeated origin setting (presetting) is no longer necessary.
    atribut:
    • Units: Metric
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5,000 hours under normal use
    • Contact point: TiN coating
    • Display: LCD
    • Measuring Method: Three-point method
    • SPC Output: Yes
    • Technology: Digimatic
Daftar Harga mitutoyo bore gauge Terbaru March 2026
Mitutoyo Analog Dial Bore GaugeRp4.599.900
Mitutoyo Bore GaugeRp4.699.900
Mitutoyo Bore GageRp3.299.900
Mitutoyo Extension Rod for Cylinder GaugeRp1.599.900
Mitutoyo Rod For Bore GageRp4.499.900
Mitutoyo Rod For Bore GageRp3.999.900
Mitutoyo Dial Bore Gauges MetricRp2.099.900
Mitutoyo Dial Bore Gauges InchRp5.099.900
Mitutoyo Dial Bore Gauges Metric for Very Small HolesRp3.299.900
Mitutoyo Small Bore Cylinder GaugeRp17.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait