Mitutoyo Dial Bore Gauges Inch (Pengukur Diameter Dalam)

Sebelum PPN:
Rp6.099.900 - Rp15.999.900
Spesifikasi
TechnologyMechanical
Contact pointCarbide Tipped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo standard type bore gage is available in measuring ranges from .7″-6″ to measure inside bore diameters with accuracy to .00008”. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves the slide of the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Feature
Does not include a Mitutoyo Dial Indicator
Available in Inch models
Optional extension rods are available to measuring deep hole with accuracy
Large, newly designed grips are easier to hold and reduce heat transfer from the operator for better accuracy
Models with dial indicators are fully protected by a rugged cover
Gage stem diameter is .375”
Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan