Beli mitutoyo 500-197-30 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Deskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)Deskripsi:Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Daftar Harga mitutoyo 500-197-30 Terbaru October 2026
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.599.900 |
| AND Digital Caliper (Jangka Sorong) | Rp339.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/n9P102944837-15.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/ngP102944844-6.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/81P106112289-5.jpg)
/0uP106389030-1.jpg)

/KANON%20Digital%20Caliper/lnP105272779-1.jpg)

/P102944561-1.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD%20(Digital%20Calipers)/dzP107923503-1.jpg)
/n9P105718837-4.jpg)
/90P107926324-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)