Beli mitsuboshi timing pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsuboshi Belting Timing Pulley
    Mulai

    Rp359.900

    Mitsuboshi Belting Timing Pulley
    Deskripsi:
    *Please note that the manufacturer cannot handle hole machining, keyway machining, etc.
    atribut:
    • Material: High strength aluminum alloy
    • Type: Timing pulley
    • Dimension W (mm): 11
    • Nominal Width (mm): 10
  2. Mitsuboshi Timing Pulley H 200 Model A
    Mulai

    Rp969.900

    Mitsuboshi Timing Pulley H 200 Model A
    Deskripsi:
    Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
    atribut:
    • Pulley: Type A
    • Type: Timing Pulley
  3. SIT HDT Timing Pulleys HDT
    Rating:
    80% of 100
    (1)
    Mulai

    Rp139.900

    SIT HDT Timing Pulleys HDT
    Deskripsi:
    TOP DRIVE HTD pulleys have a different design from the traditional toothed pulleys. The axial grooves are designed to allow the belt teeth to catch the pulley teeth with negligible friction. TOP DRIVE HTD pulleys are available with full hub and for assembly with SER-SIT taper bushing.
  4. Mitsuboshi Timing Pulley H 200 Type B
    Mulai

    Rp1.199.900

    Mitsuboshi Timing Pulley H 200 Type B
    Deskripsi:
    Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
    atribut:
    • Type: Timing Pulley
    • Applicable Belt Width: 50.8mm
    • Conform Belt: H
    • Dimension LA: 59mm
    • Dimensions h: 2.5mm
    • Tooth Width W: 54mm
  5. Mitsuboshi Timing Pulley H Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  6. Kanemitsu Ns Standard V Pulley B-2
    Mulai

    Rp199.900

    Kanemitsu Ns Standard V Pulley B-2
    atribut:
    • Type: V pulley
    • Dimension W (mm): 44
    • Groove Shape: B
  7. INDOMAKERS GT2 Timing Pulley 20T Toothed
    Mulai

    Rp25.900

    INDOMAKERS GT2 Timing Pulley 20T Toothed
    atribut:
    • Color: Silver
    • Inner Diameter (mm): 5
    • Outer Diameter (mm): 18
    • Material: Aluminium Alloy
    • Type: Teethed
    • No. of Teeth: 20
  8. Mitsuboshi Timing Pulley T10
    Rating:
    60% of 100
    (1)
    Mulai

    Rp399.900

  9. Bosch Rexroth Press Relief
    Mulai

    Rp3.299.900

    Bosch Rexroth Press Relief
    atribut:
    • Size: 6
    • Dimensions (cm): 8.4x6x4
  10. Japota Potato Chips (Keripik Kentang)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    Japota Potato Chips (Keripik Kentang)
    Deskripsi:
    Japota Potato Chips adalah makanan ringan keripik kentang persembahan Japota yang terbuat dari bahan kentang pilihan yang diproses menggunakan teknologi modern yang terjamin keamanan dan kerenyahannya. Teksturnya yang tebal dan renyah, serta bumbu yang gurih dan khas menambah kelezatan pada setiap gigitannya. Hadir dalam kemasan yang praktis dan mudah untuk dibawa kemana mana.Tersedia dalam 2 varian :- Japota Potato Chips Honey Butter- Japota Potato Chips Umami Japanese SeaweedJapota Umami Japanese Seaweed terbuat dari kentang asli, diolah menggunakan thin-cut technology yang bikin asli krenyesnya! Chips-nya tipis, berpadu dengan taburan bits seaweed yang gurih-gurih mantap! Mau dimakan sendirian atau bareng teman, dijamin kamu gak bakal bisa nolak enaknya Japota Umami Japanese Seaweed.Komposisi : Kentang (55,8%), Minyak Kelapa Sawit (Mengandung Antioksidan Butil Hidrokinon Tersier (TBHQ)), Bumbu Rasa Rumput Laut (Gula, Bubuk Kecap, Perisa Sintetik (mengandung Antioksidan Alfa Tokoferol), Garam, Penguat Rasa Mononatrium Glutamat, Dinatrium Inosinat, dan Dinatrium Guanilat), Rumput Laut (0.6%), Susu Bubuk, Bubuk Ikan))
  11. POWER DRIVE H Series Timing Belt Pulley
    Mulai

    Rp1.299.900

    POWER DRIVE H Series Timing Belt Pulley
    Deskripsi:
    H series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. H series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an H series timing belt of the same top width and pitch.
    atribut:
    • UNSPSC: 31171804
    • For Belt Series: H
    • For Belt Trade Size: H
    • For Belt Width (inch): 1
    • For Bushing Type: Split Taper
    • For Maximum Horsepower (HP): 20
    • Material: Steel
    • Pulley Construction: Plain
  12. Mitsuboshi Timing Pulley Finished Product (Star Quick) S5M Width 10mm (Made Of Aluminum)
    Mulai

    Rp1.199.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S5M Width 10mm (Made Of Aluminum)
    atribut:
    • Type: Timing pulley
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
  13. Mitsuboshi Timing Belt  Super Torque S3M Type (Chloroprene Rubber) Standard  Width 10 Mm (Belt Timing)
    Mulai

    Rp109.900

    Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)
    Deskripsi:
    Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
  14. Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)
    26%
    Mulai

    Rp87.900

    Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)
    Deskripsi:
    Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt.
    atribut:
    • Type: B
    • Size: Standard
    • Length: 101 inch
  15. Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    Mulai

    Rp2.499.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    atribut:
    • Type: Timing pulley
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Untreated
  16. Bosch Rexroth Flow-Control Valve
    Mulai

    Rp47.999.900

    Bosch Rexroth Flow-Control Valve
    atribut:
    • Dimensions (cm): 7x7x18
  17. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
Daftar Harga mitsuboshi timing pulley Terbaru October 2026
Mitsuboshi Belting Timing PulleyRp359.900
Mitsuboshi Timing Pulley H 200 Model ARp969.900
SIT HDT Timing Pulleys HDTRp139.900
Mitsuboshi Timing Pulley H 200 Type BRp1.199.900
Mitsuboshi Timing Pulley H TypeRp659.900
Bosch Rexroth Direct Spool ValveRp2.999.900
Kanemitsu Ns Standard V Pulley B-2Rp199.900
INDOMAKERS GT2 Timing Pulley 20T ToothedRp25.900
Mitsuboshi Timing Pulley T10Rp399.900
Bosch Rexroth Press ReliefRp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)