Beli mitsubishi magnetic contactor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)
    Mulai

    Rp1.699.900

    Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)
    Deskripsi:
    Ideal for forward and reverse movement of motors and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.
    atribut:
    • Applicable Rail Width (mm): 35
    • Coil Rated Voltage (V): AC200
    • Mechanical Durability: 10 million times
    • Mounting Screw: 4-M4
    • Type: Electromagnetic contactor
    • Type of Operation: Reversible
  2. Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    Mulai

    Rp3.399.900

    Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    atribut:
    • flame: T21
    • Type: Electromagnetic contactor
    • Width (mm): 63
    • Operating Method: Irreversible
    • Auxiliary Contact: 2a2b
    • Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
    • Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
    • Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Length (mm): 81
    • Mass (kg): 0.55
    • Thickness (mm): 136.5
  3. Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    Mulai

    Rp2.199.900

    Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    atribut:
    • Type: Electromagnetic contactor
    • Auxiliary Contact: 3b
    • Open thermal Current (A) : 25
    • Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
  4. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.099.900

  5. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  6. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  7. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  8. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  9. Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminal
    Mulai

    Rp1.099.900

  10. Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Mulai

    Rp2.399.900

    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Deskripsi:
    Global standard product that complies with international standards (IEC standards) International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products. 03 to N12 types) IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Type: Electromagnetic contactor
  11. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  12. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    atribut:
    • Contact Arrangement: 3a
    • Auxiliary Contacts: 1a1b
    • Coil Rated Voltage (V): DC24
    • Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
    • Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
  13. Mitsubishi Electric Magnetic Contactor SRD Series
    Mulai

    Rp539.900

    Mitsubishi Electric Magnetic Contactor SRD Series
    atribut:
    • Auxiliary Contact: 2NO + 2NC
    • Operational Current (A): 16
    • Operating Voltage (V): DC100
    • Standard: IEC 337-1, JIS C4531
  14. Mitsubishi Electric Magnetic Contactor
    Mulai

    Rp2.799.900

    Mitsubishi Electric Magnetic Contactor
    atribut:
    • Contact Configuration: 1a1b
  15. Fuji Electric Standard type electromagnetic contactor SC series
    Mulai

    Rp2.499.900

    Fuji Electric Standard type electromagnetic contactor SC series
    Deskripsi:
    Global standard products that comply with international standards (IEC standards), standard products that comply with and have been certified for overseas standards (IEC, EN, VDE.BS, UL, CSA), auxiliary contacts are equipped with highly reliable double contacts as standard (03 to N3 types), electrical durability of 2 million times (03 to N3 types), a wide range of optional units (03 to N3 types), and high operational reliability due to IC-equipped super magnets (N6 to N16 types)
Daftar Harga mitsubishi magnetic contactor Terbaru October 2026
Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)Rp1.699.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type (Kontaktor Magnet)Rp819.900
Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)Rp3.399.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Reversible) (Kontaktor Magnet)Rp2.099.900
Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N SeriesRp2.199.900
Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)Rp1.099.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)Rp529.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)