Beli mitsubishi contactor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
    Mulai

    Rp1.099.900

    Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
    atribut:
    • Applicable Motor Capacity (kW): Single-phase motor (AC-3 class): 0.2 (100-110V)/0.4 (200-220V), Three-phase squirrel-cage motor (AC-3 class): 2.5 (200-240V)/4 (380-440V)/4 (500-550V)
    • Applicable Rail Width (mm): 35
    • Atmosphere: Does not contain dust, smoke, corrosive gas, moisture or salt. If used continuously for a long time in a sealed state, it may lead to contact problems.
    • Auxiliary Contact: 1a
    • Average power consumption: 1.3W
    • Coil Rated Voltage (V): DC24
    • Connectable Wire (mm²): Main circuit compatible wire size: 1.25 to 2 (Φ1.6), control circuit compatible wire size: 1.25 to 2 (Φ1.6)
    • Current Capacity (A): Breaking: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90, Closed circuit: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90
    • Electrical Durability: AC3 class: 1 million times (the auxiliary contact is rated 500,000 times)
    • Frame: Q11
    • Installation Altitude (m): 2000 or less
    • Length (mm): 51
    • Mass (kg): 0.19
    • Mechanical Durability: 10 million times
    • Open Voltage (V): 10% or more of the rated voltage
    • Operating Time (ms) : Coil ON → Main contact ON: 50 or less, Coil OFF → Main contact OFF: 20 or less
    • Operating Voltage: 85% or less of rated voltage
    • Rated Insulation Voltage (V): 690
    • Shock Resistance (m/s²): 49 or less
    • Storage Temperature (°C): -30 to 65 (but no condensation or freezing). Storage temperature refers to the ambient temperature during transportation or storage, and must be within the operating temperature range when starting to use the product.
    • Thickness (mm): 66.5
    • Tightening Torque (N m): Main circuit: 0.94 to 1.17 (reference value 1), control circuit: 0.94 to 1.17 (reference value 1)
    • Type: Electromagnetic contactor
    • Type of Operation: Irreversible
    • Type of Sign: Can be mounted on IEC and DIN standard 35mm wide rails
    • Type of Terminal Fitting: IEC35mm rail mounting is possible.
    • Vibration Resistance (m/s²): 19.6 or less (10 to 55 Hz)
    • Width (mm): 45
  2. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  3. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.099.900

  4. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    atribut:
    • Contact Arrangement: 3a
    • Auxiliary Contacts: 1a1b
    • Coil Rated Voltage (V): DC24
    • Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
    • Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
  5. Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    Mulai

    Rp3.399.900

    Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    atribut:
    • flame: T21
    • Type: Electromagnetic contactor
    • Width (mm): 63
    • Operating Method: Irreversible
    • Auxiliary Contact: 2a2b
    • Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
    • Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
    • Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Length (mm): 81
    • Mass (kg): 0.55
    • Thickness (mm): 136.5
  6. Mitsubishi Electric Magnetic Contactor SRD Series
    Mulai

    Rp539.900

    Mitsubishi Electric Magnetic Contactor SRD Series
    atribut:
    • Auxiliary Contact: 2NO + 2NC
    • Operational Current (A): 16
    • Operating Voltage (V): DC100
    • Standard: IEC 337-1, JIS C4531
  7. Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    Mulai

    Rp2.199.900

    Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    atribut:
    • Type: Electromagnetic contactor
    • Auxiliary Contact: 3b
    • Open thermal Current (A) : 25
    • Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
  8. Mitsubishi Electric Contactor Type Electromagnetic Relay Sr-T Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    Mitsubishi Electric Contactor Type Electromagnetic Relay Sr-T Series
    atribut:
    • Type: relay
    • Width (mm): 43
    • Length (mm): 75
  9. Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminal
    Mulai

    Rp1.099.900

  10. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  11. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

Daftar Harga mitsubishi contactor Terbaru October 2026
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Wiring Rationalized Terminal Surge Suction Device Mounting Type (Kontaktor Magnet)Rp899.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type (Kontaktor Magnet)Rp819.900
EWIG Electromagnetic Contactor SN Series (Kontaktor Magnet)Rp41.900
Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q SeriesRp1.099.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)Rp529.900
Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)Rp1.099.900
Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)Rp1.699.900
Mitsubishi Electric Electromagnetic Contactor S-N Series (Kontaktor Magnet)Rp9.099.900
Mitsubishi Electric Direct Current (Main Circuit) Electromagnetic Contactor (Ac Operation Type)Rp7.199.900
Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait