Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
Spesifikasi
| Applicable Motor Capacity (kW) | Single-phase motor (AC-3 class): 0.2 (100-110V)/0.4 (200-220V), Three-phase squirrel-cage motor (AC-3 class): 2.5 (200-240V)/4 (380-440V)/4 (500-550V) |
|---|---|
| Applicable Rail Width (mm) | 35 |
| Atmosphere | Does not contain dust, smoke, corrosive gas, moisture or salt. If used continuously for a long time in a sealed state, it may lead to contact problems. |
| Auxiliary Contact | 1a |
| Average power consumption | 1.3W |
| Coil Rated Voltage (V) | DC24 |
| Connectable Wire (mm²) | Main circuit compatible wire size: 1.25 to 2 (Φ1.6), control circuit compatible wire size: 1.25 to 2 (Φ1.6) |
| Current Capacity (A) | Breaking: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90, Closed circuit: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90 |
| Electrical Durability | AC3 class: 1 million times (the auxiliary contact is rated 500,000 times) |
| Frame | Q11 |
| Installation Altitude (m) | 2000 or less |
| Length (mm) | 51 |
| Mass (kg) | 0.19 |
| Mechanical Durability | 10 million times |
| Open Voltage (V) | 10% or more of the rated voltage |
| Operating Time (ms) | Coil ON → Main contact ON: 50 or less, Coil OFF → Main contact OFF: 20 or less |
| Operating Voltage | 85% or less of rated voltage |
| Rated Insulation Voltage (V) | 690 |
| Shock Resistance (m/s²) | 49 or less |
| Storage Temperature (°C) | -30 to 65 (but no condensation or freezing). Storage temperature refers to the ambient temperature during transportation or storage, and must be within the operating temperature range when starting to use the product. |
| Thickness (mm) | 66.5 |
| Tightening Torque (N m) | Main circuit: 0.94 to 1.17 (reference value 1), control circuit: 0.94 to 1.17 (reference value 1) |
| Type | Electromagnetic contactor |
| Type of Operation | Irreversible |
| Type of Sign | Can be mounted on IEC and DIN standard 35mm wide rails |
| Type of Terminal Fitting | IEC35mm rail mounting is possible. |
| Vibration Resistance (m/s²) | 19.6 or less (10 to 55 Hz) |
| Width (mm) | 45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The SD-Q series high-sensitivity contactor is a compact, high-performance DC-operated contactor that can be directly driven by a transistor output (DC24V 0.1A).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
