Beli miter gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KG Miter Gear
    Mulai

    Rp229.900

    KG Miter Gear
    atribut:
    • Pressure Angle (°): 20
  2. KHK Gears (Kohara Gear Industry) SM Miter
    Mulai

    Rp229.900

    KHK Gears (Kohara Gear Industry) SM Miter
    atribut:
    • Material: S45C
    • Number of Teeth: 20
    • Type: Miter
    • Shape: B3
    • Surface Treatment: Black dyed
    • Accuracy class: JIS B 1704 Class 3
    • Gear Cutting Reference Plane: Hole
    • Gear Surface Treatment: Cutting
    • Pressure Angle (°): 20
    • Reduction Ratio: 1
    • Tolerance A: H7
    • Tooth Surface Hardness (HB): 194 or less
    • Tooth Type: Gleason
  3. KHK Finished Bore Miter Gear
    Mulai

    Rp369.900

    KHK Finished Bore Miter Gear
    atribut:
    • Finish Material: S45C
    • Gear Ratio: 1
    • Gear accuracy: JISB1704:1978: Grade 4
    • Heat treatment: Tooth surface induction quenching
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  4. KHK Spiral Miter Gear (Gir Spiral)
    17%
    Mulai

    Rp779.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  5. KHK Carburized And Hardened Miter Gear
    Mulai

    Rp699.900

    KHK Carburized And Hardened Miter Gear
    Deskripsi:
    -Excellent in strength and wear resistance as compared to SM Miter Gears.-Finished products that can be used without the need of additional processing.
    atribut:
    • Shape: B3
  6. BOSTON GEAR Miter Gear
    Mulai

    Rp859.900

    BOSTON GEAR Miter Gear
    Deskripsi:
    These miter gears have an inch pitch and straight-cut teeth across their pitch. Straight teeth gears have simple constructions suitable for low to moderate speed applications.
    atribut:
    • UNSPSC: 31171708
    • Keyway: N
    • Material: Steel
    • Pressure Angle: 20
    • System of Measurement: Inch
  7. KHK Stainless Steei Miter Gear (Gir Miter)
    Mulai

    Rp699.900

    KHK Stainless Steei Miter Gear (Gir Miter)
    Deskripsi:
    -Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.
    atribut:
    • Gear Ratio: 1
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: SUS303
    • Number of Teeth: 30
    • Pressure Angle (°): 20
    • Shape: B3
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
    • Tooth Profile: Gleason
  8. AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Mulai

    Rp209.900

    AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Deskripsi:
    - This product is sold in units of one.
    atribut:
    • Material: S45C
    • Number of Teeth: 20
    • Type: Bevel gear (miter gear)
    • Shape: B2
    • Surface Treatment: Black dyed
    • Accuracy class: JIS N8 class (former JIS4 class)
    • Gear Surface Treatment: Cutting
    • Pressure Angle (°): 20
    • Reduction Ratio: 1
    • Shaft Hole Diameter Tolerance: JIS H7 class
    • Tooth Type: Normal teeth
  9. KHK Miter Gear
    Mulai

    Rp219.900

    KHK Miter Gear
    atribut:
    • Finish Material: S45C
    • Gear Ratio: 1
    • Pressure Angle (°): 20
  10. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  11. KHK (KHK Gears) Bevel Gear
    Mulai

    Rp259.900

    KHK (KHK Gears) Bevel Gear
    Deskripsi:
    This is a popular straight bevel gear and is used by many customers.
    atribut:
    • Material: S45C
    • Type: Bevel gear
  12. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  13. KG SUS Bevel Gear
    Mulai

    Rp249.900

    KG SUS Bevel Gear
    atribut:
    • Material: Carbon Steel for Mechanical Structures (S45C)
    • Module: 1
    • Gear Ratio: 2
    • Tooth width b (mm): 5.7
  14. KHK Bevel Gear
    Mulai

    Rp1.399.900

    KHK Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: S45C
    • Gear Reference Surface: Hole (H7)
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
    • Tooth Profile: Gleason
  15. KG Miter Gear
    Mulai

    Rp209.900

  16. KRISBOW Tempat Sampah/Tong Sampah Injak Bulat (Trash Bin)
    Mulai

    Rp179.900

    KRISBOW Tempat Sampah/Tong Sampah Injak Bulat (Trash Bin)
    Deskripsi:
    - Tempat untuk menampung sampah secara sementara, yang biasanya terbuat dari logam atau plastik merek KRISBOW (tempat sampah)- Tempat sampah ini memiliki kapasitas sebesar 12 liter- Cocok ditempatkan di ruang tamu maupun kamar tidur- Terbuat dari mateial berkualitas tinggi- Kelebihan dari tempat sampah ini adalah kuat, design elegan, memiliki pedal, dan tidak mudah rusak atau pecah
    atribut:
    • Color: Silver
  17. KG Spiral Miter Gear
    Mulai

    Rp309.900

    KG Spiral Miter Gear
    atribut:
    • Material: S45C (carbon steel for machine structure)
    • Assembly Distance (mm): 26
    • Twist Angle (°): 35
    • Hole Length (mm): 14.5
    • Tooth Tip Angle (°): 48 (21ft)
    • Gear accuracy: JIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
    • Pressure Angle (°): 20
    • Overall Length (mm): 15.67
    • Module: 1
    • Number of Teeth: 30
    • Reference Circle Diameter (mm): 30
    • Tooth Width (mm): 6.2
    • Hole Diameter (mm): 10
    • Tooth Tip Circle Diameter (mm): 31.09
    • Hub Length (mm): 9
    • Hub Outer Diameter (mm): 22
  18. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  19. KG Spiral Miter And Bevel Gear
    Mulai

    Rp439.900

    KG Spiral Miter And Bevel Gear
    atribut:
    • Material: S46C (carbon steel for machine structure)
    • Assembly Distance (mm): 21.8
    • Twist Angle (°): 35
    • Twist direction: R
    • Hole Length (mm): 13
    • Tooth Tip Angle (°): 65 (36ft)
    • Assembly Distance A (mm): 21.8
    • Hole Diameter H7 (mm): 10
    • Gear accuracy: JIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
    • Pressure Angle (°): 20
    • Overall Length (mm): 14.57
    • Number of Teeth: 40
    • Reference Circle Diameter (mm): 40
    • Tooth Width (mm): 5.7
    • Hole Diameter (mm): 10
    • Tooth Tip Circle Diameter (mm): 40.41
    • Hub Length (mm): 8
    • Hub Outer Diameter (mm): 25
Daftar Harga miter gear Terbaru October 2026
KG Miter GearRp229.900
KHK Gears (Kohara Gear Industry) SM MiterRp229.900
KHK Finished Bore Miter GearRp369.900
KHK Spiral Miter Gear (Gir Spiral)Rp779.900
KHK Carburized And Hardened Miter GearRp699.900
BOSTON GEAR Miter GearRp859.900
KHK Stainless Steei Miter Gear (Gir Miter)Rp699.900
AOKI SEIMITSU KOGYO Bevel Gear Miter GearRp209.900
KHK Miter GearRp219.900
KHK Bevel GearRp249.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)