Beli miter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  2. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  3. NRT-PRO Miter Saw+Sliding
    Mulai

    Rp1.799.900

    NRT-PRO Miter Saw+Sliding
    atribut:
    • Size (inch): 7
    • Power (W): 1200.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 4500
  4. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp949.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  5. Mesin HL Miter Saw
    Mulai

    Rp1.799.900

    Mesin HL Miter Saw
    atribut:
    • Blade Diameter (mm): 255
    • Rated Input Power (W): 1500
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 6000
  6. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  7. BULL Miter Saw
    Mulai

    Rp929.900

  8. Makita Corded Miter Saw
    Mulai

    Rp15.999.900

    Makita Corded Miter Saw
    Deskripsi:
    These corded miter saws are made by Makita and make straight, mitered, beveled, and compound cuts. They plug into a 120VAC power source to provide consistent power. Corded saws provide more power than cordless saws, but are less portable.
    atribut:
    • UNSPSC: 27112709
    • Arbor Size (inch): 1
    • Bevel Stops: 0°; 15°; 22.5°; 31.6°; 45°
    • Blade Diameter (inch): 12
    • Blade Type: 40T Carbide
    • Height (inch): 23 7/8
    • Length (inch): 26 1/2
    • Voltage (V): 120 (AC)
    • Width (inch): 24
  9. Makita Miter Saw
    Mulai

    Rp4.499.900

    Makita Miter Saw
    atribut:
    • Continuous Rating Input (W): 1500
    • Blade Diameter (inch): 90°: 75x130; 45°: 75x90
    • Capacity (mm): 90°: 75x130; 45°: 75x90
    • No Load Speed (rpm): 4200
  10. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  11. JOHNSON LEVEL Layout Square & T-Square
    Mulai

    Rp139.900

    JOHNSON LEVEL Layout Square & T-Square
    Deskripsi:
    Framing squares set their two legs at a right angle for measuring and marking angles as well as vertical and horizontal lines. Also known as steel squares, they set up framing, guide cuts for stair stringers, lay out rafters, and more.
    atribut:
    • UNSPSC: 27111803
  12. BENZ WERKZ Miter Saw
    Mulai

    Rp1.299.900

    BENZ WERKZ Miter Saw
    atribut:
    • Voltage: 220v/50Hz
    • Feature: Egro Design & 2m cable cord
    • Qty/Ctn: 1 Pcs/Ctn
  13. NRT-PRO Miter Saw
    Mulai

    Rp909.900

    NRT-PRO Miter Saw
    atribut:
    • Size (inch): 7
    • Power (W): 900.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 5500
  14. WOKIN Miter Saw
    Mulai

    Rp1.899.900

    WOKIN Miter Saw
    Deskripsi:
    - Aluminum base- CE approval- Accessories:1pc working clamp1pc extension wing1pc TCT saw blade1pc dust bag1pc hex key> Packing: color box
    atribut:
    • Frequency (Hz): 50
    • Rated Voltage (V): 220-240
  15. METABO Mitre Saw
    Mulai

    Rp5.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  16. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga miter Terbaru October 2026
Mesin HL Miter Saw SlidingRp1.499.900
RYU Miter Saw Sliding (Mesin Gergaji Bundar)Rp2.199.900
NRT-PRO Miter Saw+SlidingRp1.799.900
Mesin HL Miter Saw Non SlidingRp949.900
Mesin HL Miter SawRp1.799.900
Makita Mesin Gergaji MejaRp16.999.900
BULL Miter SawRp929.900
Makita Corded Miter SawRp15.999.900
Makita Miter SawRp4.499.900
DEWALT Miter SawRp5.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)