Beli mini grinder mollar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  2. BULL Mini Grinder
    Mulai

    Rp179.900

  3. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  4. Mollar Cordless Mini Grinder
    Mulai

    Rp179.900

    Mollar Cordless Mini Grinder
    atribut:
    • Battery (V): 18
    • Chuck (mm): 3.2
    • Motor: Cooper
    • Speed (rpm): 0 - 18000
    • Voltage (V): 220
  5. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  6. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.699.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
    • Part Number: 06019C50K1
    • Sound Level (dBA): 80
    • Sound Pressure Lvel (dB(A)): 74
    • Uncertainty K (dB): 3
    • Uncertainty K (m/s²): 1.5
    • Vibration Emission Value ah (m/s2): 9
  7. NRT-PRO Mini Die Grinder Set
    Mulai

    Rp279.900

    NRT-PRO Mini Die Grinder Set
    Deskripsi:
    -Mini Die Grinder SetKegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishing
    atribut:
    • Size Voltage (V-Hz): 220 to 50
    • Power Level (W): 135
    • Collet Capacity (mm): 3
    • Variable Speed ​​: (Speed ​​Can Be Set)
    • Speed (rpm): 10 - 35 (k)
  8. JLD Die Grinder Mini (Mesin Gerinda Tuner)
    Mulai

    Rp229.900

    JLD Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Power (W): 125
    • No Load Speed (rpm): 0-28000
  9. Pro'sKit 3.7V USB Li-ion Mini Grinder Set
    Mulai

    Rp479.900

    Pro'sKit 3.7V USB Li-ion Mini Grinder Set
    Deskripsi:
    Designed for grinding, sanding, shaping, detailing and other light-duty jobs. With USB charging, cordless design, PT-5205U makes it easy to use anywhere and anytime.
    atribut:
    • Drive (mm): Ø2.4/3.2
    • Battery: Rechargeable 3.7V 600mAh Li-Ion
    • Charging Port: Micro USB
    • Battery Charging Indicator: Yes
    • Size (mm): 145x31
  10. DCA Cordless Die Grinder
    Mulai

    Rp1.099.900

    DCA Cordless Die Grinder
    atribut:
    • Battery Power Input: 12V/1.5Ah x 2
    • Rated Speed (rpm): 5000-32000
    • Speed Shifting Gears (rpm): 1-2-3-4-5-6
    • Max. Grinding Wheel Diameter (mm): 10
    • Power Display: 3
  11. TOTAL Gerinda Bor Mini
    Mulai

    Rp369.900

    TOTAL Gerinda Bor Mini
    atribut:
    • Voltage (V): 220-240
    • Input Power (W): 130
  12. Mesin HL Die Grinder Mini Set (Gerinda Lurus)
    Mulai

    Rp249.900

    Mesin HL Die Grinder Mini Set (Gerinda Lurus)
    atribut:
    • Frequency (Hz): 50
    • Accessories Included: 40pcs
    • No Load Speed (rpm): 10000-32000
    • Power (W): 135
    • Voltage (V): 220/50
  13. ALDO Cordless Mini Grinder
    Mulai

    Rp549.900

    ALDO Cordless Mini Grinder
    Deskripsi:
    - USB charger- 6pc. Grinding wheel- 6pc. Diamond bit- 2pc. Wool polishing wheel- 1pc. Sanding shank- 1pc. Nylon brush- 8pc. Sanding band (6.3x12.7mm)
    atribut:
    • Type: 245
    • Battery (V): 3.6 (Li-ion Battery 600Ah)
    • Speed (rpm): 5000/10000/150000 (3 Speed)
    • Shank (mm): 2.3
    • Charge Time: 2 Hours
  14. Deli Mini Grinder
    Mulai

    Rp759.900

    Deli Mini Grinder
    Deskripsi:
    6-Geared Variable speed controlWith 41pcs accessoriesPacked by color box
    atribut:
    • Chuck Capacity (mm): φ3.2
    • No Load Speed (rpm): 10000-32000
    • Packing Type: Color Box
    • Rated Power (W): 130
    • Rated Voltage (V/Hz): 220-240~50/60
  15. Kenmaster Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp369.900

    Kenmaster Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 130
    • Collect Capacity (inch): 3/32 to 1/8
    • No Load Speed (rpm): 8000 to 30000
  16. IKURA Mini Circular Saw Set
    Mulai

    Rp82.900

    IKURA Mini Circular Saw Set
    Deskripsi:
    Fungsi Mini Cutting 3 IN 1 4 Pcs 6 mm :- Dapat digunakan untuk rotary tools, electric power tools, for ceramic tileworking, metal and plastic cutting.- Dapat digunakan dengan menggunakan mesin bor, cordless atau mini grinder rotary tools 6 mm- Multifungsi untuk potong keramik, kayu , aluminium. Cocok untuk penghobby kerjaninan tangan yang membutuhkan kerapian khususCatatan : Mesin mini dengan as 3mm tidak dapat digunakan
    atribut:
    • Diameter (mm): 54.8
    • Hole Diameter (mm): 11.1
    • Axle (mm): 6
  17. CUSTOR Mini Grinder
    Mulai

    Rp1.899.900

    CUSTOR Mini Grinder
    Deskripsi:
    Mini grinder with high precision finish, quiet and high speed grinding
    atribut:
    • Exhaust Type: Rear exhaust type
    • Air inlet: NPT1/4
    • Dimensions (WxL) (mm): 65x152
    • Suitable Air Pressure (MPa): 0.6
    • Air Consumption (m³/minute): 0.24
    • Collet Diameter (Φmm): 6.0(1/4)
    • Rotation Speed at No-load (rpm): 25000
    • Suitable Hose Inner Dia. (Φmm): 6.5 or more
Daftar Harga mini grinder mollar Terbaru October 2026
KRISBOW Cordless Mini Grinder (Gerinda)Rp709.900
BULL Mini GrinderRp179.900
KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner)Rp429.900
RYU Die Grinder Mini (Mesin Gerinda Tuner)Rp379.900
Mollar Cordless Mini GrinderRp179.900
EZREN Mini GrinderRp86.900
BOSCH Cordless Rotary ToolRp1.699.900
NRT-PRO Mini Die Grinder SetRp279.900
JLD Die Grinder Mini (Mesin Gerinda Tuner)Rp229.900
KRISBOW Rotary Tool Accessories Set (Set Perkakas)Rp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)