Beli mini grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Mini Die Grinder (Mesin Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- KRISBOW Cordless Mini Grinderatribut:
- Chuck Capacity (mm): 3
- Input Voltage (V): 12
- No Load Speed (rpm): 8000-30000
- Pro'sKit 3.7V USB Li-ion Mini Grinder SetDeskripsi:Designed for grinding, sanding, shaping, detailing and other light-duty jobs. With USB charging, cordless design, PT-5205U makes it easy to use anywhere and anytime.atribut:
- Drive (mm): Ø2.4/3.2
- Battery: Rechargeable 3.7V 600mAh Li-Ion
- Charging Port: Micro USB
- Battery Charging Indicator: Yes
- Size (mm): 145x31
- JLD Mini Grinderatribut:
- Power (W): 125
- No Load Speed (rpm): 0-28000
- EZREN Mini GrinderDeskripsi:Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mmatribut:
- AC Input (V): 100-240
- Frequency (Hz): 50/60
- DC Output (V/mA): 9/1000
- Item Size (mm): 160x24
- Maximum Speed (rpm): 3.000 - 20.000
- NRT-PRO Mini Die Grinder SetDeskripsi:-Mini Die Grinder SetKegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishingatribut:
- Size Voltage (V-Hz): 220 to 50
- Power Level (W): 135
- Collet Capacity (mm): 3
- Variable Speed : (Speed Can Be Set)
- Speed (rpm): 10 - 35 (k)
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- CUSTOR Mini GrinderDeskripsi:Mini grinder with high precision finish, quiet and high speed grindingatribut:
- Exhaust Type: Rear exhaust type
- Air inlet: NPT1/4
- Dimensions (WxL) (mm): 65x152
- Suitable Air Pressure (MPa): 0.6
- Air Consumption (m³/minute): 0.24
- Collet Diameter (Φmm): 6.0(1/4)
- Rotation Speed at No-load (rpm): 25000
- Suitable Hose Inner Dia. (Φmm): 6.5 or more
- INGCO Accessories Of Mini DrillDeskripsi:INGCO 250-Pcs Mini Drill Accessory // Mata Tuner Bor Die Grinder
- BOSCH Cordless Rotary ToolDeskripsi:GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lightingatribut:
- Battery Voltage (V): 12
- No Load Speed (rpm): 5000-35000
- Part Number: 06019C50K1
- Sound Level (dBA): 80
- Sound Pressure Lvel (dB(A)): 74
- Uncertainty K (dB): 3
- Uncertainty K (m/s²): 1.5
- Vibration Emission Value ah (m/s2): 9
- JP Mini Die GrinderDeskripsi:JP 89-004 MINI GRINDER SET BOX 40 PCS merupakan produk inovasi terbaru dari brand JP.Produk ini wajib dimiliki bagi Anda yang bekerja di bidang pertukangan, otomotif, maupun untuk pekerjaan ringan di rumah. Mini grinder merupakan salah satu alat multifungsi dengan 6 tingkat pengaturan kecepatan putaran dan 4 macam ukuran mata collet. Anda dapat melakukan pekerjaan mengebor, menggerinda, mengamplas, polishing, tuning, serta berbagai fungsi lainnya menyesuaikan aksesoris mata, khususnya pada objek benda yang kecil dan pekerjaan yang ringan.Kelengkapan : mesin mini grinder, 40 pcs aksesoris mata tuner, selang fleksibel, box koper.atribut:
- Collet Bit Diameter (mm): 0.8-3.2
- Power (W): 135
- Packing: Plastic box
- No Load Speed (rpm): 10000-32000
- TRUSCO Shank Mounted Flap WheelDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Shaft Diameter x Shaft Length (mm): 6 x 40
- Width (mm): 25
- Wipro Mini GrinderDeskripsi:Cocok untuk bahan logam, kaca & keramikInclude : - 10Pcs Diamond Bits - 1Pcs Adaptoratribut:
- Bit Shank (mm): 3.2
- Voltage (V AC): 220
- Mollar Mini Die GrinderDeskripsi:Kegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishingatribut:
- Voltage (V): 220
- Frequency (Hz): 60
- Power (W): 130
- Speed (rpm): Variable 8000-30000
- Packing: Blister
- INGCO Mini Die Grinderatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 130
- Collet Size (mm): 3.2
- No Load Speed (rpm): 10000-32000
Daftar Harga mini grinder Terbaru January 2026
| KRISBOW Gerinda Mini dengan Aksesori (Mesin Gerinda) | Rp399.900 |
| RYU Mini Die Grinder (Mesin Tuner) | Rp329.900 |
| KRISBOW Cordless Mini Grinder | Rp659.900 |
| Pro'sKit 3.7V USB Li-ion Mini Grinder Set | Rp479.900 |
| JLD Mini Grinder | Rp229.900 |
| EZREN Mini Grinder | Rp86.900 |
| NRT-PRO Mini Die Grinder Set | Rp279.900 |
| BULL Mini Grinder | Rp159.900 |
| Mollar Gerinda Bor Mini | Rp469.900 |
| CUSTOR Mini Grinder | Rp1.499.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/3lP104575129-4.jpg)
/71P103684253-1.jpg)