Beli mini fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Mini Flat FuseDeskripsi:To replace the fuseatribut:
- Material: Zinc + PC
- Current (A): Five
- Size (mm): About 10.8 x 16.2 x 4.0
- Color: orange
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- WURTH Blade FuseDeskripsi:Leading edge processInstallationRemove existing blade fuse from fuse socketInsert blade fuseClosed fuse boxAdvantagesCovers almost all the range of blade fusesHigh quality products
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- monotaro Flat FuseDeskripsi:To replace the fuseatribut:
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- Color: purple
- Current (A): 3
- Fort Fuse Keramikatribut:
- Material: Polymer
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- monotaro Flat Type Fuse SetDeskripsi:Exchange in the automotive fuse. The protection of electrical equipment.atribut:
- Set Content: 1A, 2A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A each 10, two fuse puller x
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- JTC Automotive Mini Fuse KitDeskripsi:Content:- Size: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A- Puller x 1- Total: 106pcsatribut:
- Included Accessories: 1 fuse puller
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (mini fuse) x 15 pieces each
- Fort Fuse Kubur dengan Fuse Kacaatribut:
- Ampere (A): 10
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- Kennedy Automotive Fuse Assortment Set ZincDeskripsi:An assortment of standard automotive bladed fuses supplied in transparent storage box. Colour coded transparent fuse bodies. Rated to 32V. Fuse material: zinc. Contents: Plug-in fuse type: 3A, 5A, 7.5A, 15A, 20A, 30A (15 of each). Plug-in fuse type: 10A (30pcs).atribut:
- Weight Each: 305g
- Additional Features: Colour coded transparent fuse bodies Fuse material: Zinc Fuse voltage rating: 32V Supplied in a transparent storage case.
- Product Type: Standard automotive bladed fuses
- Number of Pieces: 120
- Part Number: KEN5039900K
Daftar Harga mini fuse Terbaru March 2026
| monotaro Mini Flat Fuse | Rp11.900 |
| Chint Fuse Link | Rp6.900 |
| CIC Miniature Fuse Link | Rp2.900 |
| WURTH Blade Fuse | Rp5.900 |
| Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp75.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp56.900 |
| monotaro Flat Fuse | Rp13.900 |
| EWIG Fuse | Rp4.900 |
| Fort Fuse Keramik | Rp25.900 |
| Hager HRC Cartridge Fuses gG Type | Rp14.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)































































































































































/bgP105755412-1.jpg)