Beli mikroskop leica di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN Stereo Microscope
    20%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  2. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  3. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  4. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  5. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  6. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  7. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  8. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  9. TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    Mulai

    Rp8.299.900

    TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    atribut:
    • Weight (kg): 4.1
    • Dimensions (WxDxH) (mm): 270x280x340
    • Working Distance (mm): 105
    • Work Observable Height (mm): 160
  10. Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  11. TRUSCO Stereo Microscope
    Mulai

    Rp19.999.900

    TRUSCO Stereo Microscope
    Deskripsi:
    -Optimum for magnified observation and inspection of semiconductors, electronic components and precision parts.-With eye shade.
    atribut:
    • Depth (mm): 245
    • Field of View (mm): 20, 10
    • Height (mm): 470
    • Observable Height (mm): 90
    • Power Supply (V): AC100
    • Total Magnification: 6.5 to 45, 13 to 90 times
    • Width (mm): 190
    • Working Distance (mm): 95
    • Barrel Type: Vertical movement type
  12. AS ONE Binocular Polarizing Microscope
    Mulai

    Rp67.999.900

    AS ONE Binocular Polarizing Microscope
    Deskripsi:
    Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.
    atribut:
    • AS ONE Part Number: 3-6353-01
    • Power Cord (m): 1.6
    • Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
    • Dimensions (mm): 270×180×470
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10×(18mm), with reticle
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Filter: blue
    • Illumination: 6V (20W) (halogen, adjustable brightness)
    • Mass (kg): 6
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Type: binocular
  13. AS ONE Led Plan Lens Biological Microscope
    Mulai

    Rp22.999.900

    AS ONE Led Plan Lens Biological Microscope
    Deskripsi:
    Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.
    atribut:
    • Stage Dimensions (mm): 143×120
    • Lens Barrel Format: Tilt angle 45°
    • Body Dimensions (mm): 235×151×362
    • Lighting Device Voltage (V): 100 to 240 (50/60Hz)
    • Eyepiece: 10x (field number 18)
    • Capacitor Type: Abbe formula (N.A1.25)
    • Illumination: LED lighting
    • Interpupillary Distance Adjustment Range (mm): 54-76
    • Mass (kg): 5
    • Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
    • Overall Magnification: 40 to 1000×
  14. Euromex Trinocular Microscope with Achromatic
    Mulai

    Rp20.999.900

    Euromex Trinocular Microscope with Achromatic
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Trinocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
  15. STS Aluminum Staff
    Mulai

    Rp939.900

    STS Aluminum Staff
    atribut:
    • Accessories: Nylon bag storage
    • Length (mm): (Shrinkage long - full length) 1155 - 3000
    • Width (mm): 50
    • Overall Length (mm): 3000
    • Weight (kg): 0.95
    • Type: Three-stage
    • Number of Steps: 3
    • Scale: (Table) 5mm 10mm unit (back) 1mm scale
    • Shrinkage Length (mm): 1155
    • Purpose of Use: Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.
  16. LEAF Achromatic Loupe
    46%
    Mulai

    Rp639.900

    LEAF Achromatic Loupe
    Deskripsi:
    -A concave and a convex lenses are adhered and color and distortion aberrations were removed as much as possible in the achromatic lens being used.-Precise inspection, appraisal.
    atribut:
    • Lens Dimension: Φ15mm
    • Purpose of Use: Precise inspection, appraisal.
    • Width x Depth x Height: 40x21x18mm
  17. LEAF Achromatic Loupe
    Mulai

    Rp1.099.900

    LEAF Achromatic Loupe
    Deskripsi:
    Usage:Detailed examination. Appraisal
    atribut:
    • Weight (g): 38
    • Dimensions (Width W x Depth D x Height H) (mm): 40x21x14
    • Purpose of Use: Precise inspection, appraisal.
  18. Tajima Tripod
    Mulai

    Rp849.900

    Tajima Tripod
    Deskripsi:
    -With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.
    atribut:
    • Screw Diameter: 5/8inch
    • Material: Aluminium Alloy
  19. Myzox Theodolit Digital
    Mulai

    Rp47.999.900

    Myzox Theodolit Digital
    atribut:
    • Magnification: 30times
    • Shortest Focusing Distance: 1.35m
    • Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
    • Accessories: Tripod(LAN-OT)
    • Minimum Display: Select 5\" or 10\"
Daftar Harga mikroskop leica Terbaru October 2026
HOZAN Stereo MicroscopeRp7.999.900
Leica TripodRp3.099.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
TRUSCO Stereo MicroscopeRp10.999.900
monotaro Substantial Microscope (Mikroskop)Rp3.599.900
TRUSCO Microscope Zoom Type Light AttachedRp16.999.900
Euromex Microscope Binocular Digital (Mikroskop Digital)Rp19.999.900
Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Rp26.999.900
TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 MagnificationRp8.299.900
Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)Rp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)