Beli mikro pipet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mettler Toledo Pipette Light XLS + LTS TypeDeskripsi:Smooth operation feeling High-precision original LTS system is adopted. By using a dedicated tip, the force required for mounting / removing is greatly reduced. Pipette light XLS + LTS type
- Mettler Toledo Pipette Light XLS LTS TypeDeskripsi:Smooth operation feeling High-precision original LTS system is adopted. By using a dedicated tip, the force required for mounting / removing is greatly reduced. Pipette light XLS LTS type
- monotaro Micropipette Single Channel (Micro Pipet)Deskripsi:Produk ini juga sering disebut dengan Micro pipetatribut:
- Material: ABS
- Number of Channels: 1
- Pipette Type: Micropipette
- Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
- DLAB Micropipette Single Channel (Micro Pipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- AMMANN Rammer Honda EngineDeskripsi:A Reliable PerformerThe ACR is The Rammer of Choice for Contractors Who Need Heavier Compaction Yet Also Prefer a Machine with a Petrol Engine. with a Weight of 68kg, It is Equipped with a Honda GX 100 Petrol Engine That is Powerful and Prevents Fluid Spills When on Steep Grades. Alternative The ACR Also is Offered withThe Honda GXR 120 Engine That Fulfills All Emission Standards Worldwide.Excellent Drive- Low Centre of Gravity Improves Balance, Prevents Tipping and Makes Machine Guidance Easy.- best-in-Class forward-Moving Abilities Thanks to Superior Machine Balance.User Friendly Handle- Limits Vibration to Operator and Reduces Fatigue.- Adjustable in Height to Make The Work More Comfortable for Each Individual Operator.- Enables Machine to be Held and Operated From All Sides to Reach Tight areas and Narrow Spaces.- Open Handle Bar Allows to View The Foot At Any TimeConvenient Air Filtration- The High-Performance Air Filter is Fixed Horizontal in a Secure Position and Can be Maintained Without Any Tools.- Optional Available Cyclone Pre Filter With Low Pressure Indicator Extends Lifetime of Your Filter Up to 5 Times.The Shoe Fits- Standard 280mm Foot.- Seven Shoe Sizes Available Including An Asymmetric Option for Compaction Along Walls and Curbs.- Wear-Resistant Ramming Shoe With Integrated Steel Plate.- Switching Shoes Requires Removal Of Only Four Screws.- Bending Resistant Guide Tube Assemblyatribut:
- Foot Dimension (Width x Length): 280x340mm
- Handle Dimension (Width x Length): 355x710mm
- Machine Height (mm): 1020
- Fuel: Petrol
- Surface Capacity: 225 m2/h
- Travel Speed: 13.5 m/min
- DRAGONLAB MicropipetteDeskripsi:Mikropipet (micropipet) adalah suatu alat yang digunakan untuk memindahkan cairan dalam jumlah kecil secara akurat
- Mettler Toledo Pipette Light XLS + General Purpose Type SLDeskripsi:Smooth operation feeling High accuracy Compatible with general pipette tips from other manufacturers Pipette Light XLS + General-purpose type
- monotaro Micropipette Tip (Mikropipet Tip)atribut:
- Material: PP
- WATSON Filter TipsDeskripsi:Watson Filter Tip 10ul (PERBOX Fill 10 Rack)1251p-204cs 10 μl, Short, Graduated,Filter Tip System Rack (PP)Pipette Tip CompatibilityWatson Nexty 0.2-2 μl / 1-10 μl (m) / 10 μl (f)EPPendorf Reference / Researchv 0.5-10 μl (m)Gilson Pipetman P-2 / P-10Digital Finnpipette 0.2-2.0 μl / 0.5-10 μl (m)Biohit Proline 0.1-2.5 μl / 0.5-10 μl (m)Nichiryo nichipet ex 0.1-2 μl / 0.5-10 μl (m)A & D MPA-10 / MPA-20
- WATSON Fixed Pipettoratribut:
- Accuracy: ≦ ± 1.0%, Precision
- HWLAB Micropipette A Single Channel AdjustableDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- DLAB Micropipette Plus Single Channel Autoclavable Fixed Pipettors (Pipet)Deskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- NARIKA Macro pipette 10mLDeskripsi:Simply set the adjuster to the desired scale for easy, speedy and accurate dispensing. It is convenient for subdivision of chemicals. Comes with 1 tip. Purchase the replacement macrochip (G40-2677-21).atribut:
- Capacity (μL): 10000
- Minimum Scale (μL): 500
Daftar Harga mikro pipet Terbaru March 2026
| Eppendorf Research Micropipette | Rp8.699.900 |
| DLAB MicroPette PLUS | Rp3.399.900 |
| Mettler Toledo Pipette Light XLS + LTS Type | Rp13.999.900 |
| Mettler Toledo Pipette Light XLS LTS Type | Rp16.999.900 |
| monotaro Micropipette Single Channel (Micro Pipet) | Rp989.900 |
| DLAB Micropipette Single Channel (Micro Pipet) | Rp1.599.900 |
| Thermo Scientific Finnpipette F3 Fixed Volume Single Channel Pipette | Rp5.199.900 |
| AMMANN Rammer Honda Engine | Rp52.999.900 |
| DRAGONLAB Micropipette | Rp789.900 |
| Mettler Toledo Pipette Light XLS + General Purpose Type SL | Rp13.999.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)























































































































































/deP103181482-5.jpg)
/lnP103452779-2.jpg)




/fuP103181570-3.jpg)




/m5P103452797-1.jpg)