Visionmed Colony Counter (Penghitung Koloni)
#Grup produk P112187594
Spesifikasi
| Count Tank Size (mm) | Φ118 |
|---|---|
| Counting Capacity | 0~9999 |
| Counting Correction | Add or remove colony quantity |
| Dimension (LxWxH) (mm) | 250x210x60 |
| LED Digital Display | 4 digits |
| Magnifying Glass Diameter (mm) | Φ90 |
| Magnifying Magnification | 3/6 times |
| Maximum Diameter of Petri Dish (mm) | Φ115 |
| Power (W) | 7 |
| Power Supply (V/Hz) | 100-240; 50/60 |
| Power Supply (optional) | Type-C/AAA dry battery |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The colony counter is a digital display bacterial testing instrument. lt is composed of counter, probe pen, counting pool and magnifying glass. CMOs integrated circuits design, LED display is clear and bright, Sensitive and accurate counting with the special probe pen. The counting pool has a built-in circular fluorescent lamp, which provides uniform and non-glaring side-illuminating, clear contrast of colonies and easy observation.
Feature
- Compact and light-weight design; - Counting correction function, modifiable in repeated or other misoperation counting;
- Brightness adjustable side-illuminating lighting with energy-saving circular fluorescent lamp, clear colony contrast;
- Counting pen in high sensitivity, point-press counting, easy to operate;
- LED digital screen displays 4 digits, clear showing;
- Using CMOS integrated circuit design counter;
- Grid-shaped counting plate is easy to observe, and with a leak-proof sealing ring for good sealing performance;
- 3 power supply options: Type-C, dry battery, rechargeable lithium battery, wide application in working environment.
Use
Help experimenters count bacterial colonies, improve work efficiency, and improve work quality. lt is an essential tool for epidemic prevention stations, environmental monitoring stations, food hygiene supervision and inspection institutes, hospitals, biological products institutes, drug inspection institutes, food factories, beverage factories, cosmetics factories, colleges and universities,scientific research laboratories etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/giP112187594-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
