Beli microscope olympus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OLYMPUS Biological Microscope
    Mulai

    Rp30.999.900

    OLYMPUS Biological Microscope
    Deskripsi:
    - Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
  2. OLYMPUS Stereomicroscope
    Mulai

    Rp51.999.900

    OLYMPUS Stereomicroscope
    atribut:
    • Size (mm): 194x253x368
    • Cylindrical Type: binocular/inclination 45°
    • Integrated Magnification (x): 6.7 to 45
    • Width Of Eye (mm): 52 to 76
    • Zoom Ratio: 6.7: 1
    • Operating Distance (mm): 110
    • Eyepiece: WHSZ 10 x
    • Objective Lens (x): 0.67 to 4.5
    • Package Size (mm): 370x550x500
  3. Euromex Trinocular Stereo Zoom Microscope
    Mulai

    Rp22.999.900

    Euromex Trinocular Stereo Zoom Microscope
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  4. AS ONE Led Plan Lens Biological Microscope
    Mulai

    Rp21.999.900

    AS ONE Led Plan Lens Biological Microscope
    Deskripsi:
    Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.
    atribut:
    • Stage Dimensions (mm): 143×120
    • Lens Barrel Format: Tilt angle 45°
    • Body Dimensions (mm): 235×151×362
    • Lighting Device Voltage (V): 100 to 240 (50/60Hz)
    • Eyepiece: 10x (field number 18)
    • Capacitor Type: Abbe formula (N.A1.25)
    • Illumination: LED lighting
    • Interpupillary Distance Adjustment Range (mm): 54-76
    • Mass (kg): 5
    • Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
    • Overall Magnification: 40 to 1000×
  5. TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    Mulai

    Rp6.399.900

    TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    atribut:
    • Weight (kg): 4.1
    • Dimensions (WxDxH) (mm): 270x280x340
    • Working Distance (mm): 105
    • Work Observable Height (mm): 160
  6. AS ONE Binocular Polarizing Microscope
    Mulai

    Rp71.999.900

    AS ONE Binocular Polarizing Microscope
    Deskripsi:
    Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.
    atribut:
    • AS ONE Part Number: 3-6353-01
    • Power Cord (m): 1.6
    • Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
    • Dimensions (mm): 270×180×470
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10×(18mm), with reticle
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Filter: blue
    • Illumination: 6V (20W) (halogen, adjustable brightness)
    • Mass (kg): 6
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Type: binocular
  7. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.299.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  8. Euromex Mikroskop Binokuler dengan Achromatic
    Mulai

    Rp16.999.900

    Euromex Mikroskop Binokuler dengan Achromatic
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  9. Robust Vertical Laminar Air Flow With Touch Screen System
    Mulai

    Rp179.999.900

    Robust Vertical Laminar Air Flow With Touch Screen System
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductVertical Laminar Air FlowSpecification Size : Overall dimension (W x D x H) mm 1080 x 780 x 1900 Working zone (W x D x H) mm 1040 x 700 x 550Touch Screen operating panel Security : User passward Pre -UV Timer : Selectable timer Air Select Speed : 3 stepsULPA Filter 6000 hours : Count Down hour UV Light 2000 hours : Count down Hour Real Time & dateUV & filter Change remain indicator Filter : ULPA Filter efficiency 99.9995 % (0.1 um - 0.2 um) Pre Filter : Washable , arrestance 80 - 85 %Net weight : ±145 kgPower : 315 W , Voltage 220 V /50 hzVibration : < 3 um Noise Level : > 58 dba Air Flow system inside Volume of working space : 0.534 M3volume of treated air per hour : 1071 M3 / HContructionCabinet : Elctogalvanized steel White Oven baked epoxy-polyester powder- coated FinishSash : UV safe Polycarbonate INCLUDE QUALIFICATON IQ ,OQ, PQ
  10. Rehaze Microscope Binocular LED
    Mulai

    Rp5.599.900

    Rehaze Microscope Binocular LED
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  11. Nexcope Microscope Binocular
    Mulai

    Rp5.899.900

    Nexcope Microscope Binocular
    atribut:
    • Objective: Achromatic Objective 4X, 10X, 40X, 100X
    • Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
    • Nose Piece: 4-Hole
  12. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  13. Euromex Digital Binocular Microscope
    Mulai

    Rp16.999.900

    Euromex Digital Binocular Microscope
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  14. Euromex Microscope
    Mulai

    Rp21.999.900

    Euromex Microscope
    Deskripsi:
    Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. High quality, yet affordably priced Euromex microscopes specifically match these demands due to the well-thought construction and usage of top-class materialsThe modern MicroBlue is an entry-level microscope and is especially appreciated when budget is limited. The basic model comes with a fixed lens condenser and a plain stage. All models with an integrated mechanical stage are supplied with an Abbe condenser. All models are equipped with 35 mm achromatic objectives. The supplied rechargeable batteries enable cordless operationThe MicroBlue is also available with a 7” LCD screen. This microscopes has all the features of the regular MicroBlue but is standard equipped with a 7” HD LCD screen. This screen allows live viewing, save images and videos and even has a basic line measurement function included! The HD LCD screen models can only be operated as a stand-alone- Entry-level upright microscopes- Standard, digital and LCD models- Provided with APL (Antimicrobial Protection Layer)- LED and NeoLED illumination- Ergonomic carrying grip- Mono, bino and trinocular models- Revolving reversed nosepiece- Integrated X-Y mechanical stage- Cordless operation
    atribut:
    • Digital LCD 7inch: Yes
    • Maximum Objectives: 3
    • 4/10/S40x Objectives: Yes
    • LED: Yes
    • Batteries: Yes
  15. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  16. Mshot Metallurgical Microscope
    Mulai

    Rp74.999.900

    Mshot Metallurgical Microscope
    Deskripsi:
    MJ31 is a metallurgical microscope suitable for observation of transparent and non transparent object, it has transmitted and reflected lighting system, both are takes use of cool LED lamp with less thermal after long time working, to offer better clarity. The epi-illumination is kohler lighting and internal set polarization components to achieve polarizing observation. Objectives are long working distance and compatible to glass slide has cover glass and sample without cover glass.What is more, it is flexible expand to dark-field observation if needed. The microscope is good applied to observation of semiconductor inspection, FPD, PCB baord, metal material, industry manufacturign field, geology, electronics and etc.
  17. Cole Parmer Stereozoom Binocular Microscope With Tablet Display
    Mulai

    Rp219.999.900

    Cole Parmer Stereozoom Binocular Microscope With Tablet Display
    Deskripsi:
    This stereozoom microscope is the all-in-one image capture solution. The built-in 8" (20.3 cm) LCD display allows you to view your specimen while the internal camera captures the image. Edit, measure, and annotate saved images directly on the touchscreen or on a computer with the included software. Display features an Android operating system and a micro-SD card slot for the included SD card. Wi-Fi signal connects to a computer or tablet for image downloading and sharing.
    atribut:
    • Magnification: 10x to 40x, zoom
    • Maximum Magnification: 40x
    • Head configuration: Trinocular
    • Resolution (MP): 5
    • Eyepiece Magnification: 10x
    • Interpupillary Distance (mm): 49 to 74
    • Cable (s): HDMI
    • Eyepieces: Widefield
    • Illuminator (s): LED: top only, bottom only, or dual illumination
    • Output: HDMI, micro SD card, Wi-Fi
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
  18. OLYMPUS Stereo microscope
    Mulai

    Rp36.999.900

    OLYMPUS Stereo microscope
    atribut:
    • Inclination angle (°): 45 (lens barrel tilt angle)
    • Set Contents: .SZ61 zoom body .Eyepiece WHSZ10X (2 pieces) .Standard stand SZ2-ST .Black and white stage plate SZ2-SPBW
Daftar Harga microscope olympus Terbaru March 2026
OLYMPUS Biological MicroscopeRp30.999.900
OLYMPUS StereomicroscopeRp51.999.900
AS ONE StereomicroscopeRp4.699.900
Euromex Trinocular Stereo Zoom MicroscopeRp22.999.900
AS ONE Led Plan Lens Biological MicroscopeRp21.999.900
TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 MagnificationRp6.399.900
AS ONE Binocular Polarizing MicroscopeRp71.999.900
monotaro Substantial Microscope (Mikroskop)Rp3.299.900
Euromex Mikroskop Binokuler dengan AchromaticRp16.999.900
AS ONE Biological MicroscopeRp7.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)