Beli micrometer stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Micrometer StandDeskripsi:These stands are designed to allow bench-top use with hand micrometers or other gauges.
- KRISBOW Dudukan Mikrometeratribut:
- Material: Steel
- Micrometer Range (mm): 300
- Range (°): 0-360
- Mitutoyo Micrometer Standatribut:
- Measurement Range of Outer Micrometer (mm): For 325to1000mm
- Series: 156
- Fit: For outside micrometer 325-1000
- Mitutoyo Part Number: 156-103
- S&K Micrometer Standatribut:
- Applicable Model: Outer micrometer up to 100
- Body Material: Cast iron
- Compatible Model: Outer micrometer up to 100mm
- monotaro Micrometer StandDeskripsi:It is a dedicated stand for mounting micrometers. Stable measurement is possible by attaching to the stand. The holding angle can also be adjusted.atribut:
- Base Dimensions (mm): 165 x 115 x H115
- Clamp Range (mm): 0 to 22
- Niigata Seiki (SK) Micrometer StandDeskripsi:Micrometer Stand MS-RG. - Body: Cast Iron - Stable stand with moderate weight and low center of gravity - Rubber on the bottom side, make no slip feet - Calmp angle adjustable 45degrees-90degrees - Clamp Range: Outside micrometer up to 100mm.atribut:
- Material: Body: Cast Iron
- Clamp Angle Adjustable (°): 45-90
- Clamp Range (mm): Outside µm up to 100
- CP Manual Test Pumpatribut:
- Pressure (bar): 60
- TRUSCO Stand for Micrometeratribut:
- Height (mm): 115
- Length (mm): 160
- Maximum Jaw Width: 10mm
- Purpose of Use: Measurement holding tool.
- Suitable Micrometer: 25-100mm
- Width (mm): 118
- Mitutoyo OD MicrometerDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- Mitutoyo Gauge Block SteelDeskripsi:Length Standards Brought to You by MitutoyoDedicated gauge block sets for micrometer inspection
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Werka Micrometer Standatribut:
- Base Material: Cast Iron
- For Outside Micrometer (mm): 0-100
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Insize Micrometer Standatribut:
- Material: Steel
- Mount Style: Bench Mount
- For Use With Gauge Type: Handheld Outside Micrometers
- Insize Three Points Internal MicrometerDeskripsi:Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
- Mitutoyo Coolant Proof Micrometeratribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga micrometer stand Terbaru March 2026
| Mitutoyo Micrometer Stand | Rp609.900 |
| KRISBOW Dudukan Mikrometer | Rp339.900 |
| Mitutoyo Micrometer Stand | Rp46.999.900 |
| S&K Micrometer Stand | Rp839.900 |
| monotaro Micrometer Stand | Rp359.900 |
| Niigata Seiki (SK) Micrometer Stand | Rp839.900 |
| CP Manual Test Pump | Rp729.900 |
| TRUSCO Stand for Micrometer | Rp739.900 |
| Mitutoyo OD Micrometer | Rp259.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































%20Micrometer%20Stand/P102224762-1.jpg)






/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)




%20Analog%20Tipe%20Hall/Insize%20Three%20Points%20Internal%20Micrometer/roP102120996-2.jpg)

/ivP102049679-5.jpg)