Beli micrometer mitutoyo catalogue di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KO-KEN Impact Socket 10400M
    Mulai

    Rp35.999.900

    KO-KEN Impact Socket 10400M
    atribut:
    • Socket Form: 6 corners
  2. Mitutoyo Non-Rotating Spindle Type Blade Micrometer
    Mulai

    Rp9.999.900

    Mitutoyo Non-Rotating Spindle Type Blade Micrometer
    atribut:
    • Minimum display amount (mm): 0.01
    • Series: 122
  3. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.099.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  4. Mitutoyo 146 Series Groove Micrometer
    Mulai

    Rp6.299.900

    Mitutoyo 146 Series Groove Micrometer
    atribut:
    • Scale Interval (mm): 0.01
    • Measuring Range (Outside) (mm): 25-50
    • Measuring Range (Inside) (mm): 26.5to51.5
    • Instrument Error (µm): +/- 10
    • Parallelism (µm): 10
    • Probe Diameter (mm): 12.7
  5. Insize Outside Metric Micrometer
    Mulai

    Rp469.900

    Insize Outside Metric Micrometer
    Deskripsi:
    - Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
  6. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp4.899.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  7. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp629.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  8. Mitutoyo Feeler Gauge
    Mulai

    Rp499.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  9. Mitutoyo Micrometer Hitungan Mekanik
    Mulai

    Rp1.899.900

    Mitutoyo Micrometer Hitungan Mekanik
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  10. KO-KEN Impact Socket 12400A
    Mulai

    Rp129.900

    KO-KEN Impact Socket 12400A
    atribut:
    • Outlet Corner: 1/4inch
    • Socket Form: 6 corners
  11. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  12. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  13. KRISBOW Mikrometer Digital
    Mulai

    Rp1.399.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
Daftar Harga micrometer mitutoyo catalogue Terbaru January 2026
KO-KEN Impact Socket 10400MRp35.999.900
Mitutoyo Outside Micrometer MetricRp919.900
Mitutoyo Non-Rotating Spindle Type Blade MicrometerRp9.999.900
Mitutoyo Digital Outside MicrometerRp3.099.900
Mitutoyo 146 Series Groove MicrometerRp6.299.900
Insize Outside Metric MicrometerRp469.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp4.899.900
KRISBOW Mikrometer SekrupRp329.900
Mitutoyo Analog Dial IndicatorRp629.900
Mitutoyo Feeler GaugeRp499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)