Beli micrometer dial indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Dial Gauge
    Mulai

    Rp389.900

    monotaro Dial Gauge
    atribut:
    • Back Plate Specification: Flat (back lid with ears included)
    • Measuring Force (N): 1.5 or less
  2. KO-KEN Impact Socket 12400A
    Mulai

    Rp129.900

    KO-KEN Impact Socket 12400A
    atribut:
    • Outlet Corner: 1/4inch
    • Socket Form: 6 corners
  3. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  4. SCHUH Pressure Gauge SX500
    Mulai

    Rp2.199.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
  5. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  6. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
  7. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  8. NAGANO KEIKI Pressure Gauge
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  10. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  11. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  12. ASHCROFT Digital Pressure Gauge 0 to 1000psi
    Mulai

    Rp8.999.900

    ASHCROFT Digital Pressure Gauge 0 to 1000psi
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 1000
    • Number of Display Digits: 5
  13. TECHCROFT Alat Pengukur Tekanan GSB63
    Mulai

    Rp459.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  14. CEJN DS63 Pressure Gauge
    Mulai

    Rp529.900

    CEJN DS63 Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  15. YAMAMOTO KEIKI Ordinary Pressure Gauge
    Mulai

    Rp799.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
Daftar Harga micrometer dial indicator Terbaru April 2026
KRISBOW Alat Ukur Dial IndikatorRp369.900
monotaro Dial GaugeRp389.900
KO-KEN Impact Socket 12400ARp129.900
Mitutoyo Analog Dial IndicatorRp509.900
SCHUH Pressure Gauge SX500Rp2.199.900
WIKA Alat Pengukur Tekanan 232.50.100Rp1.499.900
CEJN Pressure GaugeRp769.900
Mitutoyo Analog Dial IndicatorRp21.900
NAGANO KEIKI Pressure GaugeRp409.900
TEKIRO Alat Ukur Tekanan Angin KompresorRp50.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)