Beli micro meter digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
- Oxford Precision Mechanical Digital MicrometerDeskripsi:Direct reading external micrometer for quick and easy reading. With enamelled frame and tungsten carbide precision ground micro finish measuring faces. Measuring range: 0 - 25mm. Graduation: 0.01mm, 0.5mm screw pitch with lock.atribut:
- System of Measurement: Metric
- Resolution: 0.01mm
- Includes: Case
- Additional Features: enamelled frame
- Type: External Digital Micrometer
- Measuring Range: 0 - 25mm
- Product Number: 40325883
- TRICLE MicrometerDeskripsi:Fungsi Mikrometer adalah alat yang digunakan untuk mengukur dan melihat benda dengan satuan ukur yang memiliki ketelitian 0.01 mm. Misalnya mengukur diameter kabel, kawat, lebar kertas dan benda kecil lainnya yang tak bisa diukur oleh alat lain.
- Insize Electronic Outside MicrometerDeskripsi:Electronic Outside Micrometer> Resoluton: 0.001 mm/0.00005 Inch> Meet DIN863> Button function: on/off, set, mm/inch, ABS/INC> No data output> LR44 battery, automatic power off > Carbide tips> Rachet thimble > Supplied with spherical anvil> Setting standard are included (expect 0-25mm/0-1 Inch)atribut:
- Resolution (mm): 0.001
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Insize Metric Digital Outside MicrometerDeskripsi:Metric Digital Outside Micrometer> Resolution 0.001 mm> IP54 waterproof> Button function: on/off, set, mm/inch, ABS/INC, data output> No data output> LR44 battery, automatic power off> Carbide measuring faces> Supplied with spherical anvil> Setting standard are included (expect 0-25 mm)atribut:
- Range: 0-25 mm
- Accuracy: +/- 2 um
- Length: 32.5 mm
- Resolution: 0.001 mm
- Niigata Seiki (SK) Digital Inside MicrometerDeskripsi:Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.atribut:
- Dimensions (mm): 176x30x63
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
- KRISBOW Mikrometer DigitalDeskripsi:Disc Outside Micrometer Digital 0 to 25 mmatribut:
- Reading (mm): 0.001
- Accuracy (mm): +/- 0.004
- Dimensions (mm): 130 x 50 x 20
- Mitutoyo Digital OD MicrometerDeskripsi:The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Measuring Faces: Carbide tipped
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KENTA Digital Point MicrometerDeskripsi:30°Pointed spindle and anvil for measuring the web thickness of drill, small grooves and keyways.Large LCD display.Soft touch key for operating comfort.High quality heat insulation grip.Measuring faces is made of tungsten carbide.Constant force ratchet on thimble.Functions: mm/ inch conversion, ABS/INC, preset, on/off, zero-setting battery low indication.Supplied in plastic case.atribut:
- Resolution (mm): 0.001
- HOLEX Digital Outside MicrometerDeskripsi:Version: Easy-to-read display. Carbide-tipped anvils. Digital and analogue graduations. Dust-proof and splash-proof metal casing. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching. Supplied with: 1 battery No. 081560 size 357. 1 plug-in sphere for measuring curved surfaces. From size 25-50, 1 micrometer standard.atribut:
- Type of Product: External tube micrometer
- Spindle Pitch (mm): 0.5
- Measurement Technology: Digital
- Standard: DIN 863
- Packaging: Sturdy Box
- IP Index of Protection: IP54
- Number of Batteries Contained: 1
- Power Supply: Battery-powered
- Scale divisions (mm): 0.001
- Spindle (Ømm): 6.5
- STARRETT Micrometer Digital SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1” or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- Item: Micrometer Digital Set
- SATA Digital MicrometerDeskripsi:91534 Digital Outside Micrometer 0-25MM Product Introduction ●Large display, simple and elegant ●Waterproof and dustproof grade up to IP65, wide range of applications ●Alloy anvil, outstanding wear resistance and long service lifeatribut:
- Accuracy (mm): 0.002
- Graduation Value (mm): 0.001
Daftar Harga micro meter digital Terbaru March 2026
| SHINWA Digital Micrometer | Rp1.699.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.499.900 |
| monotaro Mini-Digital Outer Micrometer (Outside Micrometer) | Rp349.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.599.900 |
| Oxford Precision Mechanical Digital Micrometer | Rp1.599.900 |
| TRICLE Micrometer | Rp229.900 |
| Insize Electronic Outside Micrometer | Rp1.399.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Insize Metric Digital Outside Micrometer | Rp1.899.900 |
Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)






















































































































































/ogP103181880-1.jpg)







%20Digital%20Inside%20Micrometer/P102224755-1.jpg)



/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)