Beli micro balance di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vibra High Class Semi Micro and Analytical BalanceDeskripsi:High Class Semi-micro andAnalytical BalanceFor Lab Professionals who Create theDistinguished AchievementViBRA LF series provides everything lab professionals need for daily weighing works. With 0.01mg readability up to130g weighing range and 0.1mg up to 220g, the user can experience reliable measurement operation in wide range of weighing applications ... simple weight measurement, percentage weighing, density measurement, etc… In every scene, ViBRA LF series promises excellent weighing performance which leads lab professionals to distinguished achievements.atribut:
- Power Source: AC 110/240V DC 5.9V
- Output: RS232C (D-sub 9p)
- Measuring System: Electro-magnetic force compensation sensor
- Tare: Full Weighing Range
- Display: Back-lit LCD (brighness adjustable in three levels)
- EC Type Approval: Available for all Model (Class 1)
- Capacity: 92g/220g
- Readability (d): 0.01 mg / 0.1 mg
- Linearity: +/- 0.03 mg/0.1 mg
- Stabilization time: 5.0sec/3.0sec
- Pan size: 80mm (diameter)
- Calibration: Internal & External
- Repeatability : 0.02 mg/0.1 mg
- AND Micro Analytical BalanceDeskripsi:Micro Analytical BalanceRealizing High Usability in Micro-level Weighing- Instant and smooth static elimination using a built-in fanless ionizer to ensure stable weighing- Large working space for better operability and a wider range of applicationsatribut:
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
- Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)atribut:
- Size (mm): Available 220x350x360
- Accuracy: RSD value 0.3% or less at 1mg or more (n = 10)
- Power Supply: AC100/120/220/240V 50/60Hz 60VA
- Indicator (inch): Color liquid crystal touch panel 5.7
- Agitation Method: Agitation with magnetic stirrer
- External Input And Output: Electronic balance/available weighing value automatic input, Save USB memory/measurement results, Computer/USB ports
- ACZET Micro Balances CM SeriesDeskripsi:Aczet Micro Balance consists of two components - one containing the electronics and the other, the precise mechanical measuring cell, This separation eliminates the effects of temperature and the influence it has on the microbalance scale. The Briliant Mono-Tech Unique & Unequalled high end MONO-TECH technology (Weigh Sensor) to match the highest international standards. Perfect Self Auto Calibration (PSAC) When the ambient temperature changes by a specific value or once a defined time interval has elapsed, it performs Internal Calibration. Easy Data Transfer Interface RS 232C Optional USB(Windows direct communication). Power Saving Mode Auto zero tracking Overload Protection Capacity tracker built into display for easily monitoring possible overloads. GLP Built in cloack make your documents ISO / GLP / GMP compliance. Protection (Optional) : Password Protection menu lock. Excellent Readability High-contrast, backlit display 15mm digits size is exceptionally easy to read under any room lighting conditions. Fast Results : Short measurement times result in save your valuable time during each weighing operation. More than weighing : 10 different pre-programmed applications ions other than basic weighing ease you routine lab work like, Filling, Statistics, Checking weighing, Percent weighing and Formulation. Accessories -USB interfaceatribut:
- Readability (μg): 1
- Calibration: Perfect Auto Internal Time & Temp.Controlled Smart Calibration
- Display: High Contrast LED Backlite Display
- Pansize (mm): Ø 15
- Power Supply: A/C Adapter 230 V or 115V +/- 20%, 50-60 Hz
- Response Time (s): 6 - 8
- OHAUS Neraca Presisi (Timbangan Presisi)Deskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languagesatribut:
- Pan Construction: Stainless Steel
- Tare Range: To Capacity By Subtraction
- Merck Millipore Vent Filter for PE Tank (Type 2 Water)Deskripsi:The Vent Filter TANKMPK01 has been designed to provide an advanced protection against airborne contaminants for Elix water stored in 30/60/100 PE storage tanksatribut:
- Height (cm): 9 (3.5 in)
- Material Size: 1
- Pore Size (µm): 0.45
- OHAUS Explorer Semi-Micro Analytical Balanceatribut:
- Material: stainless steel weighing plate
- Weighing Capacity Measuring Range: 51 or 120g
- Platform Diameter (mm): 80 (3.14in.)
- Precision Measuring Range: 0.01 0.1mg
- Maskot Electric Heating Vacuum Freeze Dryeratribut:
- Cold Trap Temperature (°C): ≤ -50
- Cooling: Air Cooling, Room Temprature < 25
- Dimensions (mm): 880x660x550
- Drying Area: 0.1
- Panel Mounted Liquid (L): 1.5
- Shelf Layer: 1
- Shelf Size (mm): 280x400
- Shelf Temperature Range (°C): -50~60
- Top Press: Top Press Optional (manual capping/hydraulic)
- Ultimate Vacuum (Pa): ≤10
- Voltage (V/Hz): 220/50; 110/60
- Water Capture Capability (kg): 2 /24h
- JOAN LAB Analytical BalanceDeskripsi:1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printeratribut:
- Reachable (g): 0.0001
- Display Modes: LCD
- Pansize (mm): Φ80
- Power Supply (V): AC110-240 Adaptor
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
- AND Precision Industrial Weighing Scale GP Series IP65Deskripsi:Dust & water-proof, high-capacity industrial balance,
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-atribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
- Weighing Pan (mm): Ø 85
- AP Boots Sepatu Boots Safety AP Seri Terra ECO 3 Warna Kuning (Sepatu Proyek)atribut:
- Color: Yellow
- Tipe: Long
- WANT Analytical BalanceDeskripsi:Analytical Balance 220g x 0.1 mg
- AP Boots Sepatu Boots Safety AP Safety S5 Warna Kuning (Sepatu Proyek)Deskripsi:Safety Boots Terbaik – Standar InternasionalSepatu AP Boots Safety adalah sepatu boots safety pertama dengan kategori S5 dan memiliki standar keamanan EN – 20345. Sepatu boots safety AP Boots juga dilengkapi dengan pelindung ujung kaki dari baja (protective steel to cap) yang mampu melindungki kaki sampai dengan 200 joules.Sepatu boots safety AP juga dilengkapi dengan lapisan pelindung pada sole nya yang dibuat dari baja anti translucent. Selain warna kuning dan putih, AP Safety juga dapat diperoleh dengan warna hijau dan beberapa warna lainnya. Dilengkapi dengan fitur anti jamur, AP Safety menjamin kebersihan dan segi higienis pemakainya.Sepatu AP Safety juga memakai 3M Scothlite dan bahan reflektif pada bagian belakangnya. Ini adalah standar keamanan internasional untuk pemakai sepatu boots di area yang penerangannya minim. Bahan tekstil yang digunakan juga bebas dari bahan2 kimia berbahaya dan dibuat dengan standar Oeko-Tex yang diaplikasikan ke produksi alat-alat yang dapat digunakan untuk bayi.Dengan semua standar keamanan internasional yang disebutkan diatas, sepatu safety AP Boots menjadi salah sepatu terbaik di dunia.atribut:
- Color: Yellow
- Tipe: Long
- AP Boots Sepatu Boots Safety AP Seri Terra ECO 5 Warna Hijau (Sepatu Proyek)atribut:
- Color: Green
- Tipe: Short
- AND Compact Analytical BalanceDeskripsi:Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mmatribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
- Weighing Pan (mm): Ø 90
Daftar Harga micro balance Terbaru October 2026
| Vibra High Class Semi Micro and Analytical Balance | Rp129.999.900 |
| AND Micro Analytical Balance | Rp99.999.900 |
| Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban) | Rp309.999.900 |
| ACZET Micro Balances CM Series | Rp389.999.900 |
| OHAUS Neraca Presisi (Timbangan Presisi) | Rp6.699.900 |
| Merck Millipore Vent Filter for PE Tank (Type 2 Water) | Rp5.299.900 |
| OHAUS Explorer Semi-Micro Analytical Balance | Rp209.999.900 |
| Maskot Electric Heating Vacuum Freeze Dryer | Rp309.999.900 |
| JOAN LAB Analytical Balance | Rp17.999.900 |
| AND Semi-Micro Analytical Balance | Rp50.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/1vP108123067-1.jpg)

/f6P109098546-1.jpg)
/c0P104695432-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Seri%20Terra%20ECO%203%20Warna%20Kuning%20(Sepatu%20Proyek)/cvP104820463-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Safety%20S5%20Warna%20Kuning%20(Sepatu%20Proyek)/88P104820296-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Seri%20Terra%20ECO%205%20Warna%20Hijau%20(Sepatu%20Proyek)/d4P104820472-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)