Beli micro air grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  2. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  3. BULL Micro Air Die Grinder
    Mulai

    Rp289.900

    BULL Micro Air Die Grinder
    atribut:
    • Speed (rpm): 54000
    • Collet Size (inch): 1/8
    • Air inlet (inch): 1/4
    • Air Hose (inch): 3/8
    • Air Consumprion (CFM): 2
    • Air Comp. (HP): 1
    • Content Set: 1x Micro Air Grinder, 1x Mini Oiler, 2x Hand Whrenches, 1x Female Nipple, 1x Blow Mold Case, 10x Mounted Stones
  4. UHT Air Micro Grinder
    Mulai

    Rp4.299.900

    UHT Air Micro Grinder
    Deskripsi:
    -Super lightweight type with enhanced resin body.-For metal processing, polishing, deburring.
  5. UHT Micro Air Grinder (Gerinda Angin Mikro)
    Mulai

    Rp1.499.900

    UHT Micro Air Grinder (Gerinda Angin Mikro)
    Deskripsi:
    Gerinda angin mikro, dengan ukuran kecil, kecepatan tinggi, kebisingan rendah, torsi tinggi, konsumsi udara rendah, ringan dan halus serta karakteristik lainnya. Mudah dioperasikan, banyak digunakan dalam berbagai cetakan, produk logam, kaca, batu, kerajinan tangan, perhiasan, pembuatan papan sirkuit, dan industri lainnya seperti finishing, pemotongan, penggilingan, ukiran, pemolesan.
    atribut:
    • Collet (mm): 3
    • Diameter (mm): 17
    • Overall Length (mm): 160
    • Speed (rpm): 52500 (6Bar)
    • Type: With Angle Head Grinder 90°
  6. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  7. TRUSCO Air Micro Grinder
    Mulai

    Rp51.900

    TRUSCO Air Micro Grinder
    atribut:
    • Length (mm): 12
    • Grain Size: 80
    • Overall Length (m): 42
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 42
    • Maximum Rotation Speed (rpm): 65000
    • Outer Diameter d (mm): 10
  8. KOBE RED LINE Gm5603 Micro Air Die Grinder
    Mulai

    Rp2.599.900

    KOBE RED LINE Gm5603 Micro Air Die Grinder
    Deskripsi:
    MG-056-3 For precision grinding etc. With hose and silencer, 1/4 Inch NPT air inlet thread for 5mm air hose, 90psi air pressure, 7cfm* air consumption. Collet size: 3mm. Free speed: 56,000rpm. Noise level: 76dBA. Vibration level:
    atribut:
    • Air consumption: 7CFM
    • Exhaust Location: Rear
    • Maximum No Load Speed: 56,000rpm
    • For use with: Carbide Burrs Mounted Points & Wheels Sanding Bands
    • Horsepower: 0.05hp
    • Throttle Features: Ring-style Throttle
    • Overall Width: 17.5mm
    • Part Number: KBE2702543K
  9. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  10. Gem Micro Air Grinder (Zem New Motor)
    Mulai

    Rp7.699.900

    Gem Micro Air Grinder (Zem New Motor)
    Deskripsi:
    Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting of wood, stone, plastic, etc. Surface finish after welding.
    atribut:
    • Throttle Method: ON<->OFF valve
    • Overall Length (mm): 137 (excluding hose)
    • Weight (g): 100
    • Supply Air Pressure (MPa): 0.5 (+ 0.2 / -0.1)
    • Accessories: Collet (phi 3) / 1 pc Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 Exhaust hose 0.5m (length) / 1 Box spanner, (6mm) / 1 Grip spanner, (8mm) / 1 Mule sleep (phi 20mm) / 1 piece Tool box / 1 pc
    • Air Consumption (L/minute): 160
    • Chucking Ability (mm): phi 3
    • Maximum Rotation Speed (rpm): 60000
    • TRUSCO Number: 106-6838
  11. Gem Micro Air Grinder (Mach Motor)
    Mulai

    Rp7.899.900

    Gem Micro Air Grinder (Mach Motor)
    Deskripsi:
    Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting and grinding of wood, stone, plastic, etc. Surface finish after welding.
    atribut:
    • Throttle Method: ON<->OFF valve
    • Chucking Ability (mm): phi 3
    • Exhaust Method: Backward
    • Accessories: Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 piece
      Exhaust hose / 1 piece
      Pin tool (phi 3mm) / 1 piece
      One-sided wrench (For 8mm) / 1
    • Air Consumption (L/minute): 180
    • Hose Connection Port (air source side): R1 / 4
    • Maximum Rotation Speed (rpm): 60000
    • Overall Length (mm): 144
    • Supply Air Pressure (MPa): 0.5 (+ 0.2 / -0.1)
    • TRUSCO Number: 106-6846
    • Weight (g): 140
  12. TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    atribut:
    • Purpose of Use: For crevice measurement.
  13. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  14. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  15. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  16. ESCO Air micro grinder
    Mulai

    Rp9.999.900

    ESCO Air micro grinder
    atribut:
    • AS ONE Part Number: 65-2111-29
  17. KANETEC High Lock Base
    Mulai

    Rp4.699.900

    KANETEC High Lock Base
    Deskripsi:
    -Various posture can be locked all at once by tightening one dial.-Due to being hydraulic, fixation stronger than a mechanically-locking type can be obtained.-Equipped with a fine movement adjustment function.-Maintenance such as replenishment of oil is r
    atribut:
    • Adhesion Strength: 1000N
    • Magnet Dimensions: 50x73x55mm
  18. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Daftar Harga micro air grinder Terbaru October 2026
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
BULL Micro Air Die GrinderRp289.900
UHT Air Micro GrinderRp4.299.900
UHT Micro Air Grinder (Gerinda Angin Mikro)Rp1.499.900
monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Rp1.199.900
TRUSCO Air Micro GrinderRp51.900
TORA Air Die Grinder MicroRp269.900
KOBE RED LINE Gm5603 Micro Air Die GrinderRp2.599.900
monotaro Air Micro Angle Grinder (For Surface Grinding)Rp2.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait