Gem Micro Air Grinder (Zem New Motor)

Sebelum PPN:
Rp7.699.900
Spesifikasi
Throttle MethodON<->OFF valve
Overall Length (mm)137 (excluding hose)
Weight (g)100
Supply Air Pressure (MPa)0.5 (+ 0.2 / -0.1)
AccessoriesCollet (phi 3) / 1 pc Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 Exhaust hose 0.5m (length) / 1 Box spanner, (6mm) / 1 Grip spanner, (8mm) / 1 Mule sleep (phi 20mm) / 1 piece Tool box / 1 pc
Air Consumption (L/minute)160
Chucking Ability (mm)phi 3
Maximum Rotation Speed (rpm)60000
TRUSCO Number106-6838

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting of wood, stone, plastic, etc. Surface finish after welding.
Feature
Ultra-lightweight 100g ergonomic grip improves work efficiency. Use of special air hose reduces 10 horn sound compared to conventional products. Precisely designed vane motor maintains stable performance for a long time. The bearing has an ideal design, high-grade bearings and a forced lubrication system, which allows it to be used for a long time under severe conditions. Rubber accessories as standard accessories increase grip, absorb vibration and reduce fatigue.

Ulasan Produk

Tidak ada ulasan