Beli mic kabel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Regency Kipas Angin Dinding Tornado
    Rating:
    100% of 100
    (6)
    Mulai

    Rp629.900

    Regency Kipas Angin Dinding Tornado
    Deskripsi:
    Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
  2. Federal Kabel Microphone Wire
    Mulai

    Rp379.900

    Federal Kabel Microphone Wire
    Deskripsi:
    Designed to connect microphones, focusing on ruggedness, flexibility, flex-life and interference immunity to deliver clearer sound signal.
  3. Sennheiser Dynamic Wired Vocal Microphone
    Mulai

    Rp949.900

    Sennheiser Dynamic Wired Vocal Microphone
    atribut:
    • Weight w/o Cable (g): 330 (0.73 lbs)
    • Sensitivity (mV/Pa): 1.8 (Free Field, no Load at 1 kHz)
    • Connector: XLR-3
    • Temperature Range (°C): 0 to +40 (+32 °F- +104 °F)
    • Dimensions (mm): Ø 48xL 180
    • Frequency Response (MicroPhone) (Hz): 55 to 16,000
    • Minimum Terminating Impedance (ohm): 1 k
    • Nominal Impedance (ohm): 300 (at 1 kHz)
    • Pick-up Pattern: Cardioid
    • Transducer Principle: Dynamic
  4. Saramonic Microphone
    Mulai

    Rp319.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  5. Audio Technica Instrument Microphone
    Mulai

    Rp379.900

    Audio Technica Instrument Microphone
    Deskripsi:
    ATR1200xDesigned for advanced amateur use, the ATR1200x unidirectional dynamic microphone keeps the pickup focused on the sound source, delivering clear, natural-sounding reproduction of vocals and instruments, while also helping to prevent feedback. The ATR1200x features an on/off switch and a permanently attached 5 m (16.5ft) cable with a 3.5mm (1/8inch) mini-plug. An ideal choice for use with karaoke machines, computers, and PA systems, the mic includes a desk stand, adjustable stand clamp, and a 6.3 mm (1/4inch) adapter.
    atribut:
    • Element: Dynamic
    • Polar Pattern: Unidirectional
  6. TOA Gooseneck Microphone
    Mulai

    Rp989.900

    TOA Gooseneck Microphone
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  7. Federal Kabel Audio-Video Cable (Speaker Wire)
    Mulai

    Rp399.900

    Federal Kabel Audio-Video Cable (Speaker Wire)
    Deskripsi:
    Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.
    atribut:
    • Color: Black
  8. UGREEN Braid Cable
    Mulai

    Rp54.900

    UGREEN Braid Cable
    Deskripsi:
    Audio Aux 3.5mm male to female extension cable UGREEN AV118
    atribut:
    • Color: Black
    • Audio Jacks (mm): 3.5
    • What is in The Box: 1x 3.5mm male to female UGREEN Extension Braided Cable AV118
  9. SEKAI Kipas Angin Dinding
    Rating:
    98% of 100
    (12)
    Mulai

    Rp259.900

    SEKAI Kipas Angin Dinding
    Deskripsi:
    Kipas Angin Tornado SEKAI HWN 1857 PO adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari metal. Dilengkapi dengan 3 pengatur kecepatan dan ketinggian kipas dapat diatur. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur : - Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh - Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Frequency (Hz): 50
  10. Regency Kipas Angin Dinding Tornado
    Mulai

    Rp659.900

    Regency Kipas Angin Dinding Tornado
    Deskripsi:
    Tornado Wall Fan (TW) adalah kipas angin tornado yang bisa di pasang di dinding dan juga di termasukan fitur swing. Di rancang untuk di pasang di posisi yang tinggi, maka sanggat berguna untuk sirkulasi udara di ruangan yang lebar seperti di cafe, restaurant, atau sekolahan. Untuk menyalakan kipas, anda bisa mengunakan tali switch atau putarkan dial di body kipas. Blade kipas yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur- Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90 derajat dari kiri ke kanan - Mechanisme sistem swing mengunakan bearing besi untuk ke-awetan - Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lama- Termasuk braket untuk mudah di pasang di dinding- Switch system tali tarik yang ergonomis- Body terbuat dari besi
    atribut:
    • Voltage (V): 220
  11. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  12. CF Audio Wireless Microphone (Mic)
    Mulai

    Rp9.999.900

    CF Audio Wireless Microphone (Mic)
    Deskripsi:
    Wireless microphone.
  13. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.000

  14. TOA Wireless Microphone Single Channel
    Mulai

    Rp4.399.900

    TOA Wireless Microphone Single Channel
    Deskripsi:
    WS-420-AS Single Channel Wireless SetThe powerful WS-420-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.
    atribut:
    • Product Composition: Handheld wireless microphone x 1 Receiver x 1
    • Frequency Range (MHz): 694 - 806 (*1), UHF
    • Channel Selectable: 4 channels
    • Tunable Frequencies (kHz): Steps 25
    • Pilot Tone (kHz): 32.768
    • Total Harmonic Distortion: <1% @ 1kHz
    • Accessory: AC adapter x1, Microphone holder x1
    • Audio Frequency Response (Hz): 80 - 15000
    • Audio Input Level (dB): SPL (Maximum) 140
    • Battery: 1 AA size alkaline battery, 1.5V
    • Dimensions (mm): Approx. 250x50
    • Diversity Reception: AC mains (supplied AC-DC adapter must be used)
    • Finish: Resin, coating
    • Function: IR sync, Channel scan, Battery indicator
    • Indicator: Battery Status LED, 7 Segments LED
    • Microphone Element: Dynamic with cardioid pattern
    • Modulation System: PLL synthesizer
    • RF Carrier Power (mW): 10
    • Sensitivity: 10uV at 45dBA S/N
    • Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
  15. MOZA Gimbal for Smartphone
    Mulai

    Rp1.099.900

    MOZA Gimbal for Smartphone
    Deskripsi:
    Moza Mini MX adalah highly compact dan foldable 3-axis motorized gimbal stabilizert untuk sebagian besar smartphone, dan dirancang dengan fokus pada ergonomis untuk pengoperasian yang nyaman. Mini MX memperhalus footage smartphone Anda saat Anda berjalan atau berlari dengan bidikan Anda. Bergantung pada jenis bidikan yang Anda inginkan, gimbal memungkinkan Anda mengalihkan ponsel antara mode potret dan lanskap dengan menekan sebuah tombol. Misalnya, Anda mungkin lebih suka bidikan potret untuk platform media sosial tertentu.Mini MX dapat dilipat menjadi sekitar setengah ukurannya dan sangat ringan. Ini cocok untuk ponsel dengan lebar hingga 3,5″, sehingga mendukung smartphone yang lebih besar, seperti iPhone 11, iPhone XS Max, Samsung S9, dan Samsung Galaxy Note10 +. Gimbal dapat bekerja hingga 20 jam dengan baterai yang disertakan, yang dapat diisi ulang dalam waktu sekitar 2,5 jam melalui port USB di gimbal. MX Mini memiliki empat mode operasi dan menyediakan 340° pan, 140° tilt, dan 300° roll motion. Keempat mode tersebut adalah tilt follow, yaw follow, all-locked, dan mode FPV.
Daftar Harga mic kabel Terbaru March 2026
Regency Kipas Angin Dinding TornadoRp629.900
Federal Kabel Microphone WireRp379.900
TOA Dynamic MicrophoneRp279.900
Sennheiser Dynamic Wired Vocal MicrophoneRp949.900
Saramonic MicrophoneRp319.900
Audio Technica Instrument MicrophoneRp379.900
TOA Gooseneck MicrophoneRp989.900
Federal Kabel Audio-Video Cable (Speaker Wire)Rp399.900
ADVANCE DIGITALS Microphone WirelessRp119.900
UGREEN Braid CableRp54.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait