Beli meter air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flugo Water Meter (Meteran Air)
    Mulai

    Rp4.399.900

    Flugo Water Meter (Meteran Air)
    atribut:
    • Size (inch): 2
  2. Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Mulai

    Rp1.299.900

    Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Deskripsi:
    Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.
    atribut:
    • Size (mm): 15
  3. AMICO Meteran Air
    Mulai

    Rp879.900

    AMICO Meteran Air
    Deskripsi:
    Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
  4. ARITA Water Meter Flange (Flensa Meter Air)
    Mulai

    Rp13.999.900

    ARITA Water Meter Flange (Flensa Meter Air)
    Deskripsi:
    Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%
    atribut:
    • Connection: Flange PN 10
    • Technical Data: ISO4064
  5. Miami Meteran Air
    Mulai

    Rp199.900

    Miami Meteran Air
    atribut:
    • Color: Blue
    • Material: Iron
    • Thread Size (inch): 1/2
    • Cubic Unit: m³
  6. AMICO Water Meter (Meteran Air)
    Mulai

    Rp6.399.900

    AMICO Water Meter (Meteran Air)
    atribut:
    • Maximum Reading (m³): 999999.99
    • Minimum Reading (m³): 0.01
  7. Itron Water Meter Woltex M (Meteran Air)
    Mulai

    Rp15.999.900

    Itron Water Meter Woltex M (Meteran Air)
    atribut:
    • Maximum Admissible Temperature (°C): 30
  8. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  9. AMD Water Meter (Meteran Air)
    Mulai

    Rp509.900

    AMD Water Meter (Meteran Air)
    atribut:
    • Size (mm): 15
  10. YUTA Water Meter FL CI B&R (A) (Meter Air)
    Mulai

    Rp2.499.900

  11. Flugo Mechanical Diaphragm Metering Pump
    Mulai

    Rp3.599.900

    Flugo Mechanical Diaphragm Metering Pump
    Deskripsi:
    The diaphragm type metering pump uses a diaphragm to replace the piston, realizes reciprocating motion under the action of the driving mechanism, and completes the pump for the suction and discharge processes.
  12. Dwyer Water Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Dwyer Water Flow Meter (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
  13. TSI ALNOR Air Flow Capture Hood (Meter Aliran)
    Mulai

    Rp62.999.900

    TSI ALNOR Air Flow Capture Hood (Meter Aliran)
    Deskripsi:
    These air flow capture hoods are designed to measure the volume of air coming out a HVAC diffuser in CFM. They also channel air flow volume from supply or exhaust diffusers and grilles for fast, repeatable measurements in HVAC applications including air flow distribution verification and building balancing.
    atribut:
    • UNSPSC: 41112509
    • Battery Life (hour): Minimum 10
    • Brand: TSI ALNOR
    • Hoods Included (ft): 2x2
    • Product Type: Air Flow Capture Hood
  14. Itron Woltex Hot Meter 150degrees C (Schlumberger)
    Mulai

    Rp69.999.900

  15. TOTAL Laser Distance Meter (Meteran Laser)
    Mulai

    Rp949.900

    TOTAL Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Working Room Condition Temperature: -10°C - +50°C. Storage Temperature: -20°C - +65°C. Number of Measured Results: 50 Measured Results. Water & Dust Protection Class: IP54. Packed by color box.
Daftar Harga meter air Terbaru October 2026
Flugo Water Meter (Meteran Air)Rp4.399.900
Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)Rp1.299.900
AMICO Meteran AirRp879.900
Onda Water Meter Brass (Meteran Air)Rp609.900
ARITA Water Meter Flange (Flensa Meter Air)Rp13.999.900
Miami Meteran AirRp199.900
AMICO Water Meter (Meteran Air)Rp6.399.900
Itron Water Meter Woltex M (Meteran Air)Rp15.999.900
AMICO Flow Meter Air (Meter Aliran)Rp709.900
Itron Multimag with Cyble Pre-equippedRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)