Flugo Mechanical Diaphragm Metering Pump

Sebelum PPN:
Rp3.599.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The diaphragm type metering pump uses a diaphragm to replace the piston, realizes reciprocating motion under the action of the driving mechanism, and completes the pump for the suction and discharge processes.
Warning
Image on this page only as Representative Image, Please check the specifications of each model for details
Feature
-No moving seal, no leakage
-It can transport high viscosity media, abrasive pastes and hazardous chemicals.
-Cast aluminum housing, high heat dissipation and light overall weight.
-The diaphragm is pressed into a multi-layer composite structure, the first layer out super tough teflon acid-resistant film, the layer of thickness 3.mm SUS304 supporting iron core.
-The pressure is generally less than 1.2Mpa.
-Wear-free solenoid driving with no bearing.
-Adjustment both by stroke length and stroke speed.
-Intelligent LED display the stroke speed in percentage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait